Apply to be a TradeMaster!
Main product image of 199,000 BTU ATO-540H Condensing Ultra-Low NOx Outdoor Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom

199,000 BTU ATO-540H Condensing Ultra-Low NOx Outdoor Tankless Water Heater (LP)

Brand:
AO Smith
SKU:
ATO-540H-P
Rating:
(0)
Q&A:
(0)
199,000 BTU ATO-540H Condensing Ultra-Low NOx Outdoor Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
$1,509.37 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Voltage
120v
Product Highlight: Width (Inches)
17-3/4" Width
Product Highlight: Height (Inches)
23.625" Height

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

The 540 series is well suited for residential use. Utilizing commercial grade copper alloy for the heat exchanger tubing, the 540 series is also suitable for heavier-residential usages such as domestic recirculation systems. Remote control included as a standard feature on all Outdoor models. Indoor models are certified up to 10,100 ft. altitude. Provides a variety of installation options: outdoor and direct vent. Complies with Ultra-Low NOx regulations and meets the energy efficiency requirements. Easy-Link System capable up to 4 units. The ATO-540H-P tankless water heater uses up to 199,000 BTU/hr of liquid propane to deliver an endless supply of hot water for a 3 bath home in northern climates and up to a 4 bath home in southern climates (one shower head per bath). Utilizing condensing technology, this heater is extremely efficient with a Uniform Energy Factor of 0.95. With an industry leading 15-year limited warranty, the ATO-540H-P tankless water heater provides years of hot water through innovation and quality. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • ENERGY STAR certified
  • Continuous flow rate up to 10.0 GPM
  • Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
  • Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .94 Uniform Energy Factor (UEF)
  • Flexible power direct vent design allows for venting up to 100 feet using either PVC, CPVC, polypropylene or ABS Pipe (solid core)
  • Common vent up to 8 units
  • Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • 15-year limited warranty on heat exchanger in residential applications
  • Specs

    –
    Product Type:

    Tankless Heater

    Installation Type:

    Outdoor Only

    Type:

    Condensing

    Gas Input:

    13000-199000 BTU/h

    Fuel Type:

    Propane

    Gas Connection:

    3/4"

    Water Connection:

    3/4"

    Voltage:

    120v

    Energy Factor:

    0.95

    Max Flow (GPM):

    10

    Inlet Gas Pressure:

    8.0"-14.0"W.C.

    Width (Inches):

    17-3/4"

    Height (Inches):

    23.625"

    Depth (Inches):

    11-1/4"

    Weight (lbs):

    59 lbs

    BTU (Max):

    190000

    BTU (Min):

    13000

    Vent Type:

    Outdoor (No Venting)

    Application:

    Residential

    Flow Rate at 40F Temp Rise (GPM):

    9.5

    Flow Rate at 50F Temp Rise (GPM):

    7.5

    Flow Rate at 60F Temp Rise (GPM):

    6.3

    Flow Rate at 70F Temp Rise (GPM):

    5.4

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Installation Type
    Type
    Fuel Type
    Energy Factor
    CURRENT ITEM
    Product Image of 199,000 BTU ATO-540H Condensing Ultra-Low NOx Outdoor Tankless Water Heater (LP)
    199,000 BTU ATO-540H Condensing Ultra-Low NOx Outdoor Tankless Water Heater (LP)
    SKU: ATO-540H-P
    Tankless Heater
    Outdoor Only
    Condensing
    Propane
    0.95
    Tankless Heater
    Outdoor Only
    Condensing
    Propane
    0.95

    You May Also Need

    Haymaker Descaler Kit
    SKU: 35235
    Hercules
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy