The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.
Note: Isolation valves are not included but are recommended for installation.
| Energy Factor: | 0.95 |
|---|---|
| Inlet Gas Pressure: | 8.0"-14.0"W.C. |
| Product Type: | Tankless Heater |
| Max Flow (GPM): | 10 |
| BTU (Max): | 199000 |
| BTU (Min): | 13000 |
| Fuel Type: | Propane |
| Vent Type: | Direct Exhaust |
| Application: | 2-4 Showers Commercial Residential |
| Type: | Condensing |
| Installation Type: | Outdoor Only |
| Energy Star Rated: | Yes |
| Height (Inches): | 22.5" |
| Width (Inches): | 17-3/4" |
| Depth (Inches): | 10-3/4" |
| Flow Rate at 70F Temp Rise (GPM): | 5.4 |
| Flow Rate at 50F Temp Rise (GPM): | 7.5 |
| Flow Rate at 60F Temp Rise (GPM): | 6.3 |
| Flow Rate at 40F Temp Rise (GPM): | 9.5 |