Product Details:
| Application: | Plumbing |
|---|---|
| Kilowatts (KW): | 1.4 |
| Capacity (Gallons): | 2.5 |
| Fuel Type: | Electric |
| Number of Elements: | 1 |
| Voltage: | 120v |
| Recovery Efficiency: | 98% |
| Max Pressure (PSI): | 150 |
| ASME: | Yes |
| Recovery 90°F Rise: | 7 GPH |
| Energy Star Rated: | No |
| Depth (Inches): | 10-3/8" |
| Height (Inches): | 14-1/2" |
| Width (Inches): | 11-3/4" |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
Please refer to Pages 11-12 of the Install Instructions: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/AO-Smith-EMT-2.5-Install-Instructions.pdf