Apply to be a TradeMaster!
Main product image of 98 Gallon FCG-100 75,100 BTU ProLine High Recovery Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)
Magnifying glass
Hover image to zoom

98 Gallon FCG-100 75,100 BTU ProLine High Recovery Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)

Brand:
AO Smith
SKU:
FCG-100
Rating:
(0)
Q&A:
(0)
98 Gallon FCG-100 75,100 BTU ProLine High Recovery Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)
Magnifying glass
Hover image to zoom
$3,640.14 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 340 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
95 Gallons
Product Highlight: Height (Inches)
68.5" Height
Product Highlight: Energy Star Rated
No

Description

–
The ProLine 100-Gallon High Recovery Atmospheric Vent Natural Gas Water Heater is designed for reliable performance, reduced NOx emissions and has 80% thermal efficiency. Featuring a 98-gallon (nominal) tank and a 75,100 BTU gas burner, a Uniform Energy Factor of 0.58, and a recovery rate of 81 gallons per hour. It carries a 6-year limited warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 170-gallon first hour rating
  • High capacity gas water heater uses 75,100 BTU atmospheric vent input
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Fully automatic controls with safety shutoff, requires no power
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    5+ Person

    Application:

    Plumbing

    Capacity (Gallons):

    95

    BTU Input:

    75100

    Fuel Type:

    Natural Gas

    Vent Type:

    Atmospheric

    Vent Size:

    4"

    Depth (Inches):

    27-3/4"

    Height (Inches):

    68.5"

    Diameter (Inches):

    27-3/4"

    Weight (lbs):

    350 lbs

    Max Pressure (PSI):

    150

    Gas Connection:

    1/2"

    Water Connection:

    1-1/4"

    R-Value:

    10

    ASME:

    No

    Recovery 90°F Rise:

    81 GPH

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Energy Star Rated:

    No

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Application
    Capacity (Gallons)
    BTU Input
    Fuel Type
    100 Gallon - 80,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
    SKU: RG2100H6N
    5+ Person
    Plumbing
    100
    85000
    Natural Gas

    You May Also Need

    3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
    SKU: WHC18-075F
    Bluefin
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy