Apply to be a TradeMaster!
Main product image of 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model
Magnifying glass
Hover image to zoom
40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model
Magnifying glass
Hover image to zoom
GCV-40 has been discontinued
Discontinued May 11, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
40 Gallon GCR-40 40,000 BTU ProLine Residential Gas Water Heater - Tall (NG)
Brand:
AO Smith
SKU:GCR-40
(10)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
61.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
18" Diameter

Description

ProMax is an economical water heater designed for households that need an exceptional performer.

Features:
  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with Southern California and Texas requirements
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve
  • External heat trap nipples supplied on all models EXCEPT XCV-50/GCV-50
  • Equipped with C3 technology

Specs

Intended Household:

2-3 Person

Capacity (Gallons):

40

BTU Input:

40000

Fuel Type:

Natural Gas

Vent Size:

3"

4"

Water Connection:

3/4"

Height (Inches):

61.75"

Diameter (Inches):

18"

Weight (lbs):

138 lbs

Depth (Inches):

18"

Gas Connection:

1/2"

1st Hour Delivery (Gallons):

70

R-Value:

8

Energy Factor:

0.59

Energy Star Rated:

No

Recovery 90°F Rise:

41 GPH

Warranty:

6 Year Tank/6 Year Parts Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Intended Household
Capacity (Gallons)
BTU Input
Fuel Type
Vent Size
CURRENT ITEM
Product Image of 40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model
40 Gallon ProMax 6 Yr Warranty Residential Gas Water Heater - Tall Model
SKU: GCV-40
(4)
2-3 Person
40
40000
Natural Gas
3"
4"

You May Also Need

12 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

MY OLD AO SMITH WAS 30 YEARS OLD

WHAT APPEARS TO BE A PLASTIC PACKING PLUG IN PIPE NIPPLES IS ACTUALLY A PART OF THE NIPPLE. DON'T TRY TO REMOVE IT!
BIKERDAVE
MI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exceptional product

easy to install works like.a charm would recommend this item or this company to anyone
ted
coweta Oklahoma
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"I would buy this product again "

I only had this water heater in operation for only 2 weeks,but is working perfectly and am happy with it so far.
Bill
Oak Creek WI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This is a great water heater, my husband was able to install it in about 4 hours, and it works great!
Janet
Acworth, GA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Why does my hot water heater sound like a jet engine when it heats the water? It scares me. It was just installed and I have never heard one sound like that.

Asked by Brenda 12 years ago

Add your answer

* Required Field
-

Well, I've got two of these and they generally start/stop simultaneously. So there's a fair amount of noise from the gas burners. I suppose the trade-off is that they heat the tanks rapidly. There in a basement and we really don't hear much. NS

Was this review helpful to you?

Q: What is the part/sku # for the thermostat control box that I need to replace on my water heater GCV40-100? I'm looking at the website but not finding anywhere I can simply look up the part for this specific water heater. I also tried typing in the item number under the item number search and got nothing. Please advise, thanks!

Asked by Chuck 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can find the parts list for that unit at the link below. It appears that you are looking for the gas control box, which is part # 11. The current part number for it is 9003407105. http://www.hotwater.com/lit/partslists/185080-000.pdf

Was this review helpful to you?

Q: Heater Model FCV-40-100 Why my pilot keeps shutting off every 8 days. * We replaced the Control Valve and the pilot assembly and still doing the same thing. Please could you give me any advise what else can we do. Thank you.

Asked by Fredo 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The only other potential problem we can think of is that there is an issue with the incoming gas line.

Was this review helpful to you?

Q: The water heater is leaking out of the top where the side and top connect as well as below the vent on top of the heater. Can there be too much water in it? Also, the first shower is always low on hot water, but the pilot light is still lit and the second shower is always hotter longer?

Asked by fish 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Can't answer the first question and suggest that you have your plumber inspect the installation. These are warranted for 6 years as I recall. The second question sounds familiar as I have experienced somewhat the same thing. I should say that I have dual-tank installation as I have a gang of women in this house. They can use up hot water very fast in the morning. I don't think these tanks come with a top-notch thermostat or are well insulated for that matter, so resting overnight does let the tank water cool somewhat. It does recover pretty well given some time. These heaters are inexpensive and thus not the highest quality you can buy. They're contractor grade and are a good value for the price (I bought 2 from PEX for ~$750 shipped). I'm selling my house so I didn't want to invest more money in something that I would not be around to enjoy. Hope this helps. NS

Was this review helpful to you?

Q: Where can we buy a thermooupler for this hot water heater? The universal ones do not fit. Thank you.

Asked by 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The thermocouple is only available as part of the pilot assembly, which is part 9003542005 for this water heater.

Was this review helpful to you?