Shop Resideo Sale
Main product image of 40 Gallon GCR-40 40,000 BTU ProLine Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom

40 Gallon GCR-40 40,000 BTU ProLine Residential Gas Water Heater - Tall (NG)

Brand:
AO Smith
SKU:
GCR-40
Rating:
(10)
Q&A:
(2)
40 Gallon GCR-40 40,000 BTU ProLine Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom
$980.93 each
In Stock
In Stock
Get 3 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 150 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
38 Gallons
Product Highlight: Height (Inches)
62" Height
Product Highlight: Diameter (Inches)
20" Diameter

Description

–

Product Details:

  • Delivers 80-gallon first hour rating
  • 40,000 BTU input atmospheric vent design delivers up to 0.64 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Intelligent electronic gas control provides precise temperature control and LED status indicator
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • The ProLine 40-Gallon Atmospheric Vent Tall Natural Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 40-gallon (nominal) tank and a 40,000 BTU gas burner, the GCR-40 Standard Vent delivers a first hour rating of 80 gallons and a recovery rate of 42 gallons per hour. It carries a 6-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Specs

–
Intended Household:

2-3 Person

Application:

Plumbing

Fuel Type:

Natural Gas

Capacity (Gallons):

38

BTU Input:

40000

Energy Factor:

0.62

Gas Connection:

1/2"

Water Connection:

3/4"

Vent Size:

3"

4"

Vent Type:

Atmospheric

ASME:

No

Max Pressure (PSI):

150

1st Hour Delivery (Gallons):

70

Recovery 90°F Rise:

41 GPH

Max Altitude (Feet):

10100

Diameter (Inches):

20"

Depth (Inches):

20"

Height (Inches):

62"

Weight (lbs):

150 lbs

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Capacity (Gallons)
BTU Input
Energy Factor
CURRENT ITEM
Product Image of 40 Gallon GCR-40 40,000 BTU ProLine Residential Gas Water Heater - Tall (NG)
40 Gallon GCR-40 40,000 BTU ProLine Residential Gas Water Heater - Tall (NG)
SKU: GCR-40
(10)
2-3 Person
Natural Gas
38
40000
0.62
2-3 Person
Natural Gas
38
35500
0.62

You May Also Need

Product Reviews

4.4 out of 10 reviews
90% would recommend this product
4.4
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just what I needed

40 Gallon - 40,000 BTU ProMax Residential Gas Water Heater - Tall Model (Nat Gas) SKU: GCR-40Brand: AO Smith Needed replacement for old, leaky water heater and this one fit the bill. Similar specs, metal drain valve, no electricity required. Microprocessor controller powered by heat pile. Initial pilot light from manual push button ignitor. Easy installation. TIP: Follow instructions on first lighting of pilot light, as led indicator light may take up to a minute to indicate pilot light is lit. So allow such time before closing gas valve and waiting ten minutes to restart the process. May take 4 or 5 attempts. Unit working great. Had it for about a month now. Hot water all the time.
VS

Most Liked Negative Review

Too soon to know anything

I installed this unit two weeks ago. Installation wasn't a problem and unit ignited and has work flawlessly. But this is too soon to know anything; check with me in 10 years.
Showing 1-10 of 10 reviews

I would buy this again

Great price
Mike
Evergreen, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Weak packaging

First heater with shipping damage. Replacement had shipping damage but mostly cosmetic so accepted. Really sloppy packaging. Heater working ok so far.
None
Az
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy from you guys , and the product, again.

I use it in my home works great, plenty hot water at lower settings, Only thing is the hot water comes out milky. Going to give it a day or two, if it doesn't clear up I will drain it and see if that helps !
just me
diamond bar, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

supply house performed beyond expectations.

Product was as advertised with the added value of commercial grade. I installed myself (home owner) with no problem. Supply house made the transaction effortless.Price within range and free shipping made it a no brainer
peter
elkins WV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice water heater

It is my suggestion if you plan in advance to install a new water heater, Supplyhouse is a good place to go. Not so much if you need a replacement heater asap. Thus 4 stars instead of 5. My first heater arrived damaged. I don't believe it was due to the delivery carrier but by the shipping warehouse. My second replacement arrived damaged once again, but this time by the delivery carrier. I was able to easily repair the damage. Having said the above, I still recommend supplyhouse.com, they were excellent in quickly jumping on the problems and making things right, even shipping me a replacement broken part. The phone and email staff were very apologetic, and assured me they would take care of it asap, and they did! Also I am very satisfied with my heater it exceeded my expectations.
Keith
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

So far, it is operating very well.
Alice
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable service, fast and good quality product

Quick delivery to Texas! The water heater was in good shape. No damage. Installed it without a glitch.
Nick
Round Rock, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Good price and free shipping. I was kept informed from purchase through delivery. Product is working fine.
Maverick
Lexington, KY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too soon to know anything

I installed this unit two weeks ago. Installation wasn't a problem and unit ignited and has work flawlessly. But this is too soon to know anything; check with me in 10 years.
Frank
Missouri
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

40 Gallon - 40,000 BTU ProMax Residential Gas Water Heater - Tall Model (Nat Gas) SKU: GCR-40Brand: AO Smith Needed replacement for old, leaky water heater and this one fit the bill. Similar specs, metal drain valve, no electricity required. Microprocessor controller powered by heat pile. Initial pilot light from manual push button ignitor. Easy installation. TIP: Follow instructions on first lighting of pilot light, as led indicator light may take up to a minute to indicate pilot light is lit. So allow such time before closing gas valve and waiting ten minutes to restart the process. May take 4 or 5 attempts. Unit working great. Had it for about a month now. Hot water all the time.
Lou
Long Island NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the ef rating?

Asked by jplyons 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

0.62 is the energy factor.

Was this review helpful to you?

Q: does this have cold and hot ports on top and side

Asked by kevin 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This model would have the cold and hot connections on the top of the unit with the t&p valve and gas connections on the side.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy