Shop Resideo Sale
Main product image of 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:
RG240T6N
Rating:
(35)
Q&A:
(4)
40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$1,069.29 each
In Stock
In Stock
Get 15 Tue, Nov 17 - Thu, Nov 19

Lift Gate

–
This product weighs 139 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
60.125" Height
Product Highlight: Energy Star Rated
No

Description

–
This Bradford White water heater utilizes a draft diverter and is atmospherically vented. It is perfect for many standard water heating applications.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
  • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials. Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank.
  • Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 1" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter. T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design

Specs

–
Intended Household:

2-3 Person

Fuel Type:

Natural Gas

Gas Connection:

1/2"

Capacity (Gallons):

40

Water Connection:

3/4"

BTU Input:

40000

Recovery Efficiency:

79%

1st Hour Delivery (Gallons):

76

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Vent Size:

3 x 4

Vent Type:

Atmospheric

Application:

Plumbing

Height (Inches):

60.125"

Diameter (Inches):

20"

Weight (lbs):

136 lbs

Energy Factor:

0.62

Energy Star Rated:

No

Max Altitude (Feet):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Capacity (Gallons)
Water Connection
BTU Input
CURRENT ITEM
Product Image of 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
SKU: RG240T6N
(35)
2-3 Person
Natural Gas
40
3/4"
40000

You May Also Need

25 Replacement Parts

Kit-Heat Trap Insert, 265-51572-00
SKU: 265-51572-00
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU: 415-42351-02
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 35 reviews
94% would recommend this product
4.8
out of 35 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
3%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

If it lasts as long as my old Bradford White Water Heater, I

To heat water for the household. I had a Bradford White that finally gave up the ghost after 18 years of service and was providing very hot water to the end! Hopefullu, this new model will be as reliable and dependable.
VS

Most Liked Negative Review

Expensive Bradford white water heater broke!

We will see how this one works. I had this water heater not even a year and it rusted, started leaking. The only good thing is that it has a warranty until 2025. It took some work , and they replaced it. If it wasn't for my complaining who knows what would of happened. It's very expensive model this should not be happening! They offered to refund me as well. I just thought I would give it 1 more try.
Showing 1-10 of 35 reviews

Previous Bradford white lasted me 25 years!

my Bradford White finally went out in my new construction home after 25 years. I decided against a big box store water heater because of reviews and plumbers opinions on many forums I visited It was nearly unanimous on Bradford White. I never even heard of Bradford White I thought it was just a builder's grade water heater, Turns out that's what they all recommend. However I found you can't just go into a store to buy one. Most of the time you have to be a dealer to acquire one, So I was a little bummed because it would have cost me nearly 3K and then I found supply house... I thought it was a scam site bc everything sounded so good. It was not . price was great, tons of option and ordering was simple, ordered it one day and had it 2 days later. I won't forget supply house for any of my plumbing needs. Thank you! Also side note I was prepared to make new water connections because it lists this at 60 and 1/8 in tall, it's not it's 56 and 1/2 just like my old one so everything lined up perfectly for the new install.
Deran samchez
Indiana
4 months ago
Was this review helpful to you?

I would buy this again and again.

Bradford White is a top line brand that I would buy over and over. My last one last 19 years.
Kdt1970
Grantsville, Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Preventative replacement of an earlier Bradford White water heater. Delivery was fast and product arrived in excellent condition.
Rick
Oceanside CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I needed a new water heater but the sizes (diameter) had increased since my last heater was installed and there were additional complications on my end making it difficult for me to replace with the same capacity (50 gal). Reluctantly downsized to the 40 gal tank. It has exceeded my expectations. Four in the family and we haven't run out of hot water. The controls are simple. It's a beautiful tank. Love the brass valves. And the price was fantastic. Better than the box stores for a higher quality item. Customer service was also fantastic. The first one I ordered arrived damaged in transit. They made the return process uncomplicated and took a lot of the stress out of it. Got a replacement out to me quickly. Highly recommend them.
Belle
Schaumburg, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive Bradford white water heater broke!

We will see how this one works. I had this water heater not even a year and it rusted, started leaking. The only good thing is that it has a warranty until 2025. It took some work , and they replaced it. If it wasn't for my complaining who knows what would of happened. It's very expensive model this should not be happening! They offered to refund me as well. I just thought I would give it 1 more try.
Unreal
Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would reacommend this product.

We had a Bradford White hot water tank so I chose to replace it with the same since the last one lasted 32 years. Even then, it didn't totally fail. A release valve left a small puddle of water on he floor at the base of the tank. Knowing the age, I took that as a warning that it was time to replace it. American made! I like that.
Meme
VT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just installed today!!

This water heater was just installed today, and literally in less than an hour, I have never had such great hot water readily available! Just set it at a "B" setting for heating and really impressed! My previous water tank (American Standard) was a real trooper, lasted 17 years, then started to drip. I hope this one proves to be as great. It definately has more up to date features - love the electronic ignition, energy savings, and not having to drain it. Can't truly recommend as of yet, until I give it some time to prove itself, however the name "Bradford White" is highly respected and having quality products.
Susie
San Clemente, CA
6 years ago
Was this review helpful to you?

Savings!

I own a rental in PA that I manage remotely from CA. With SH's great customer service, debating replacements and alternatives, they saved me over a grand with my contractor. Fast freight shipping even approaching holidays. Reputable retailer!
Coach E
San Mateo, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just installed this product

I just installed this product on 04/09/2020. All I can say is so far so good. No complaints at this time.
kprestore
Elmont, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bradford White 40 Gal. 40,000 BTU , Nat Gas water heater

Bradford 40 gal. - 40,000 BTU , Nat Gas water heater , Very well packaged set in the middle of a small pallet , Checked out very carefully at delivery time arrived in excellent shape , Delivered by YRC Freight Company very professionally done ,I set it on my two wheel dolly and wheeled it into my garage very easily . Water looks to be very well made ,better than the ones at the Big Box Stores , very happy with purchase , Thanks to SupplyHouse for their help I called them they answered all my questions and helped with the purchase
audi20v
Moline Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: do u have to plug it in 120 volts?

Asked by shocker 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this water heater does not require a 120 volt source of electricity to operate. It uses a Piezo igniter.

Was this review helpful to you?

Q: How long is warranty? And does it cover labor and parts?

Asked by Bill 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The RG240T6N: Warranty:6-Year Limited Tank/ 6-Year Limited on Component Parts...Labor is not covered by the warranty on this item

Was this review helpful to you?
- Bob

6 years parts. My installer was 2 yrs labor.

Was this review helpful to you?

Q: what type of material is used for the anode rod?? magnesium is a "stinker" in a lot of areas.

Asked by steve with a stinker 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The standard anode rod on this unit is magnesium. For water quality issues you may substitute an aluminum anode rod part # 224-49560-08

Was this review helpful to you?

Q: What is the energy factor for RG240T6N ?

Asked by Brad 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The RG240T6N has an EF of .62.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy