| Application: | Plumbing |
|---|---|
| Fuel Type: | Natural Gas |
| BTU Input: | 36000 |
| Capacity (Gallons): | 40 |
| Energy Factor: | 0.59 |
| ASME: | No |
| Max Pressure (PSI): | 150 |
| Vent Type: | Direct Vent |
| Height (Inches): | 65.25" |
| Diameter (Inches): | 22" |
| Weight (lbs): | 179 lbs |
| Warranty: | 6 Year (Tank, Parts) |