Apply to be a TradeMaster!
Main product image of 75 Gallon GPVX-75L 76,000 BTU ProLine Power Vent Residential Gas Water Heater w/ Side Connections - Tall (LP)
Magnifying glass
Hover image to zoom

75 Gallon GPVX-75L 76,000 BTU ProLine Power Vent Residential Gas Water Heater w/ Side Connections - Tall (LP)

Brand:
AO Smith
SKU:
GPVX-75L-LP
Rating:
(6)
Q&A:
(0)
75 Gallon GPVX-75L 76,000 BTU ProLine Power Vent Residential Gas Water Heater w/ Side Connections - Tall (LP)
Magnifying glass
Hover image to zoom
$2,678.56 each
In Stock
In Stock
Get 8 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 277 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent, ABS, PVC, Polypropylene, CPVC
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
72 Gallons
Product Highlight: Height (Inches)
70.625" Height
Product Highlight: Energy Star Rated
No

Description

–
The ProLine XE 75-Gallon Power Vent Liquid Propane Gas Water Heater is engineered to maximize efficiency while offering greater flexibility in installation options. Featuring a 75-gallon (nominal) tank and a 76,000 BTU gas burner, the GPVX-75L Power Vent delivers a recovery rate of 80.4 gallons per hour. It carries a 6-year limited warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 116-gallon first hour rating
  • 76,000 BTU input power vent design delivers up to 0.69 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Automatic pilot relight system shuts reduces gas consumption and eliminates nuisance pilot outages
  • Includes side mounted recirculation taps for easy installation with combination space heating/potable water heating applications
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • Specs

    –
    Application:

    Plumbing

    Intended Household:

    5+ Person

    Features:

    Side Connection

    Fuel Type:

    Propane

    Capacity (Gallons):

    72

    BTU Input:

    76000

    Gas Connection:

    1/2"

    Water Connection:

    3/4"

    Vent Type:

    Power Vent

    ABS

    PVC

    Polypropylene

    CPVC

    Vent Size:

    3"

    4"

    ASME:

    No

    Max Pressure (PSI):

    150

    1st Hour Delivery (Gallons):

    155

    Energy Star Rated:

    No

    Recovery 90°F Rise:

    80.4 GPH

    Max Altitude (Feet):

    10100

    Depth (Inches):

    33-1/8"

    Diameter (Inches):

    26"

    Height (Inches):

    70.625"

    Weight (lbs):

    277 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Intended Household
    Fuel Type
    Capacity (Gallons)
    BTU Input
    Plumbing
    5+ Person
    Propane
    72
    76000

    You May Also Need

    CW-125 Clear Wave Water Conditioner
    SKU: 46100000
    Field Controls

    Product Reviews

    4 out of 6 reviews
    100% would recommend this product
    4
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    33%
    3 star
    0%
    2 star
    0%
    1 star
    17%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Great product we always use AO Smith

    Supply house did an excellent job of purchase, delivery and customer service
    Beck
    Bear Lake , Idaho
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Easy purchase, shipping updates and arrival time accuracy.
    Me
    Forsyth GA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again, but shipping was an issue

    I bought this unit primarily because it was a form/fit replacement for my old hot water heater. It wasn't cheap but it saved a lot of time/money to install it because there was very little re-plumbing of the water, gas or exhaust venting needed to install it which made it a pretty good value. My only warning to any buyer from SupplyHouse is this one thing; they ship exclusively with Old Dominion and Old Dominion only makes deliveries with full size tractor trailers. If you live on a road that doesn't allow full size tractor trailers OR if you have a long driveway an the truck can not pull into it then you are probably going to have to receive the shipment at the nearest Old Dominion warehouse. In my cases that was 25 miles away and required a truck to go get it. I expressed this concern with the customer service support team before I purchased the unit who didn't think it would be a problem. They were very wrong but it all worked out. I picked it up and the install was easy but not everyone has a truck or a strong enough back to get the unit off the truck. Fortunately, I have both. Had it been delivered as promised than I would have given them 5 stars. Maybe 4.5 stars had they only told me up front I needed to go get it myself.
    Hack Handyman
    Mt. Juliet Tennessee
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Will definitely consider for future needs!!

    Product arrived perfectly packaged and in a timely manner as promised, my only complaint was that I was lead to believe that it was coming on a small truck with a lift gate, able to deliver to my home, and it came on an 18 wheeler, so I had to make arrangements to have it dropped off and then haul it on into my house by trailer. Aside from that, all was perfect!
    mjb45631
    Gallipolis OH
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product and customer service

    I was a bit apprehensive about ordering an expensive water heater online. I needed a 75 gal propane model. None of the big box stores had this size or type. I really liked the ability to compare multiple products for an item that is difficult to find. The price was better than anywhere I looked. I placed my order only to realize I had ordered a natural gas model instead of a propane version. I immediately called customer service and they couldn't be nicer or more helpful. They assured me that even if it had left the dock, they would reroute it back. By the end of the day, the cancelation came through in email. I got the propane version ordered right away and within a week, the freight truck showed up. I was extremely pleased that shipping and lift gate service was free! That is somewhat unusual for a 300+ lb item. The crate arrived in good shape. I did notice that the box had gotten a bit wet at some point. Probably during shipping, but it wasn't really an issue. AO Smith does a good job packaging this item so it doesn't get abused during transport. The install is moderately complex and I recommend you have it done professionally. I'm a retired engineer and have done a lot of house renovations so I had the tools and know how. Figuring out where to install the 3" vent pipe required some thought and design up front. What is pretty nice about this unit is you can rotate the vent outlet on the unit itself. This fact iced the purchase for me because the unit has an overall height of 72" and I only had 74" to work with in my basement. Install went smoothly and it started up as designed. Very pleased with the overall experience and will definitely do more business with Supply House. Excellent product and outstanding customer service!
    Tony
    Waynesboro, Va
    3 years ago
    Was this review helpful to you?

    AO Smith products are great.

    the product hasn't made it to local. Carrier and I still don't have it. It's a hot water heater being delayed multiple times.
    James Pepper
    Columbia il
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy