Apply to be a TradeMaster!
Main product image of 5/8" (DH-16s) Drain Hose 20' coil Non-Insulated Light Weight Drain Hose
Magnifying glass
Hover image to zoom

5/8" (DH-16s) Drain Hose 20' coil Non-Insulated Light Weight Drain Hose

Brand:
AirTec
SKU:
83003
Rating:
(0)
Q&A:
(0)
5/8" (DH-16s) Drain Hose 20' coil Non-Insulated Light Weight Drain Hose
Magnifying glass
Hover image to zoom
$27.21 each
In Stock
In Stock
Get 49 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
20' Length
Product Highlight: Inside Diameter
5/8" ID

Description

–
Specifications:
  • Inside Diameter -5/8"
  • Length -20'
  • Insulated - No
  • UV Protection - No

Specs

–
Length (Feet):

20'

Product Type:

Drain Line

Inside Diameter:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2.75" 90° Slimduct Flat Elbow (White)
SKU: 86011-RECTORSEAL
Rectorseal
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy