The Day Savers – A National Tradesmen Day Contest
Main product image of 10" x 10" Aluminum Square Ceiling Diffuser 2-way Corner (White)
Magnifying glass
Hover image to zoom

10" x 10" Aluminum Square Ceiling Diffuser 2-way Corner (White)

Brand:
Bluefin
SKU:
5851010WH
Rating:
(0)
Q&A:
(0)
10" x 10" Aluminum Square Ceiling Diffuser 2-way Corner (White)
Magnifying glass
Hover image to zoom
$49.26 each
In Stock
In Stock
Get 43 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

This item is a Bluefin diffuser.

Specs

Color:

White

Overall Size:

13" x 13"

Type:

2-Way

Height (Wall Opening):

10"

Wall Opening (Inches):

10" x 10"

Application:

HVAC

Width (Wall Opening):

10"

Material:

Aluminum

Product Type:

Supply Diffuser

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Color
Overall Size
Type
Height (Wall Opening)
Wall Opening (Inches)
CURRENT ITEM
Product Image of 10" x 10" Aluminum Square Ceiling Diffuser 2-way Corner (White)
10" x 10" Aluminum Square Ceiling Diffuser 2-way Corner (White)
SKU: 5851010WH
White
13" x 13"
2-Way
10"
10" x 10"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy