Apply to be a TradeMaster!
Main product image of 10" x 10" (Wall Opening Size) White Ceiling Diffuser (A505MS Series)
Magnifying glass
Hover image to zoom

10" x 10" (Wall Opening Size) White Ceiling Diffuser (A505MS Series)

SKU:
50722
Rating:
(1)
Q&A:
(0)
10" x 10" (Wall Opening Size) White Ceiling Diffuser (A505MS Series)
Magnifying glass
Hover image to zoom
$87.43 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-aluminum face construction
  • Cores flush with margin
  • Two-way corner air diffusion
  • Face mount for easy installation
  • For sidewall or ceiling application
  • Multi-shutter or opposed blade dampers
  • Inconspicuous fingertip lever for air volume control
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Type:

    2-Way

    Series:

    A505

    Wall Opening (Inches):

    10" x 10"

    Overall Size:

    13" x 13"

    Height (Wall Opening):

    10"

    Width (Wall Opening):

    10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Type
    Supply Diffuser
    White
    Aluminum
    HVAC
    2-Way
    Supply Diffuser
    White
    Aluminum
    HVAC
    2-Way

    You May Also Need

    8" x 8" (Wall Opening Size) White Ceiling Diffuser (A503MS Series)
    SKU: 50711
    Hart & Cooley

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy again. A quality product.

    I used to replace my noisy Ceiling Diffuser. I is great quality, not cheap plastic. It works well.
    Dan C.
    Burlington, NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy