Note: Image shown with toilet seat for illustrative purposes only. Toilet seat sold separately: 5901100.020
Features:
| Product Type: | One Piece Toilet |
|---|---|
| Material: | Vitreous China |
| Series: | Madera |
| Color: | White |
| ADA: | Yes |
| Finish: | White |
| Application: | Commercial |
| Mount: | Floor |
| Gallons Per Flush: | 1.1 |
| Shape: | Elongated |