Apply to be a TradeMaster!
Main product image of WX-250-G (Gray), 44 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom

WX-250-G (Gray), 44 Gal WELL-X-TROL Well Tank (Steel Stand)

Brand:
Amtrol
SKU:
WX-250-G
Rating:
(163)
Q&A:
(3)
WX-250-G (Gray), 44 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
44 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height (Inches)
36" Height
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
Note: Actual Item Is Gray

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:
  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

Specs

–
Tank Volume:

44 Gallons

Max Accept. Factor:

0.77

Connection Size:

1-1/4"

Max Pressure (PSI):

150

Height (Inches):

36"

Diameter (Inches):

22"

Weight (lbs):

69 lbs

Warranty:

7 Year Limited

Precharged PSI:

38 psi

Max Temp (F):

200°F

Color:

Gray

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Virgin Polypropylene

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Amtrol
44 Gallons

You May Also Need

Product Reviews

4.6 out of 163 reviews
93% would recommend this product
4.6
out of 163 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
15%
3 star
1%
2 star
3%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Recommed this tank

This replaced same P/N that was original to my house, 37 years old!!!. New one is updated a bit and I would expect similar life. One update I liked was the threaded lug on top allowing for attachment of a hoisting loop, as this was installed in an 8 ft pit next to my well, it was easy to lower into place.
VS

Most Liked Negative Review

Can't ship without being damaged.

Received the first pressure tank and it was all dented up. The box was tore apart. Luckily someone had taped it tonkeep the tank in the box. Returned for a replacement. Informed customer service that the replacement will need to be packaged better or it will get damaged. They said they will put it in the notes for shipping to improve packaging. Received the second pressure tank packaged the same as the first. It was damaged worse than the first. I would not recommend anyone purchase a pressure tank from Supply House until they can get the packaging figured out. Either the manufacturer needs to upgrade the flimsy box with a strong one and add extra padding or Supply House needs to put it in another box and add extra padding. Was looking forward to getting the new pressure tank installed, but looks like I will have to purchase one from a different company. Very disappointed!!!
Showing 1-10 of 163 reviews

Quality product, great Supply House customer service.

Had an issue with damage from shipping through UPS, 44 gal. Wel-X-Trol tank. Called Supply House Customer service. There is real person to speak to. I personally give Customer Service an A+++++. They are excellent to deal with, very profesional. I wish other company customer service representatives would take lessons from Supply House.
Real Customer
MA
24 days ago
Was this review helpful to you?

Not Packaged To Be Shipped

Not An Issue With The Product Itself But Its Poorly Packaged For Shipping And UPS Took Zero Care In Handling It. The Box Was Upside Down In My Driveway When I Arrived And The Base Was Folded Over From Being Dropped.
BP
Columbus, Minnesota
3 months ago
Was this review helpful to you?

They supported the product but it is still dented

Took two times to get a tank. First one was damaged without any packing material in the manufacturers box. Second tank/box was opened and stuffed with bubble wrap. it seems like it should have been enough. Tank was still dented and I suspect it was dented at the manufacturer. The manufacturer puts the tank in a large plastic bag before putting it into the box. Supply House did not remove the plastic bag and I wouldn't expect them to. The manufacturer makes a good product, they just need to care more about their product.
Joe
MI
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

This was replacing a unit just like it and I was updating the whole system. Order the first one and it was dented. Sent it back and received a second one. This time the dent was smaller. Nearly the same location on the tank. Second time they packed the box with bubble packing (the first one didn't have packing, just the box it came in). Hope the dent is not an issue, I don't think it will be. They offered a $100 discount on the first tank, I wanted an undented tank. Guess I didn't get the $100 off and still have a dented tank. Box was undamaged from shipping, suspect damage is from the factory.
Joe
Portage, MI
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected

Installed and works as expected. Bottom rim was a bit banged up but easy to straighten out and did not impact anything.
smitty36
Doylestown, PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a champ.

Had tank for 5 years now and working great. Expect to last another couple decades if it performs like my other Well-X-Trol water tank.
Big Ed
Oklahoma
7 months ago
Was this review helpful to you?

Great Tank, Insufficient Packaging.

I ordered this tank from SupplyHouse as it was not avalible locally, and based on its design features and the brand having a great reputation for quality. The first tank arrived damaged, I was surprised to see the tank was packed only in a carton just big enough to hold it, with no additional padding. Sure enough, there was a flat dent near the top and the base was bent in several places. The base I could have dealt with but the dent in the tank was unacceptable, so I returned it. The second tank also arrived dented, this time near the bottom from what appeared to be an impact from something pointed, the base of that tank was also bent. The carton also looked as if in had been previously opened and resealed. This time, I opted to pick up the replacement directly from the warehouse, a 200+ mile round trip drive but I couldn't risk a third damaged tank. Upon inspection that tank was undamaged and the carton was clean and new looking. The previous cartons looked like they were shuffled around a warehouse for several years. The installation went smooth and the tank functions flawlessly. Through the whole ordeal, the SupplyHouse staff was very courteous and helpful. Theses tanks are clearly not packaged well enough for shipping via UPS, etc. A little more padding would have prevented all this grief. It is a shame they make a great product then cheap-out on the packaging. I highly recommend this tank but only if picking up in person.
Ed
Upstate, New York.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So fast, great support

I needed to replace my tank. The support phone number was able to answer my questions about which model I should purchase. I ordered at 4:45pm on the east coast and it showed up at 11am the next day!
Mark
Central MA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Property not

Damage in shipping. I use it anyway. Bent on end and dented on side.
Hoop
Athens TN
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well tank

All the material was quality material. The tank came damaged on the bottom because of horrible packing. I had to pound the base out for lack of a little bit of cardboard and Styrofoam..
None
Va
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Do I have to keep it heated if it gets 30 degrees ?

Asked by Bill 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

As per page 5 of the installation instructions under the heading of Location, Amtrol states "Do not install where ambient temperatures can drop below freezing or exceed 120° F." We would strongly recommend to follow the manufacture instructions in this area. http://www.amtrol.com/media/documents/wellx1/90130006_03_11_WellX1_IO.pdf

Was this review helpful to you?
- JImBo

Yeah, you really don't want it freezing. That will damage the tank and quite possibly stop your water. If you don't have it in a heated space, just wrap electric heat tape around the tank and piping.

Was this review helpful to you?

Q: I am looking at getting a Well-X-Trol 44gal tank and would like to know what the differences between the tanks are? I can get a 'regular tank', the 'Pro Access' tank or a tank with the 'DuraBase', can someone explain what the differences are?

Asked by Curious George 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Pro-Access models have a pipe connected to the elbow at the bottom of the unit. This can make it possible for installation of a shorter tank tee. Durabase models include a Durabase stand (see part DURABASE-22). The stand elevates the tank, which can be helpful in flood-prone basements.

Was this review helpful to you?

Q: Why is my WX-250 leaking? or what are the areas it could be leaking from?

Asked by tank of previous owner 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A broken diaphragm (on the inside of the tank) is a common cause of leaks, but it is not the only possibility.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy