Apply to be a TradeMaster!
Main product image of WX-255-G (Gray), 81 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom

WX-255-G (Gray), 81 Gal WELL-X-TROL Well Tank (Steel Stand)

Brand:
Amtrol
SKU:
WX-255-G
Rating:
(63)
Q&A:
(3)
WX-255-G (Gray), 81 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 109 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
81 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height
56-3/8"
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
Note: Actual Item Is Gray

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:
  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

Specs

–
Tank Volume:

81 Gallons

Max Accept. Factor:

0.41

Connection Size:

1-1/4"

Max Pressure (PSI):

150

Height:

56-3/8"

Diameter (Inches):

22"

Weight (lbs):

103 lbs

Warranty:

7 Year Limited

Precharged PSI:

38 psi

Max Temp (F):

200°F

Color:

Gray

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Virgin Polypropylene

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
CURRENT ITEM
Product Image of WX-255-G (Gray), 81 Gal WELL-X-TROL Well Tank (Steel Stand)
WX-255-G (Gray), 81 Gal WELL-X-TROL Well Tank (Steel Stand)
SKU: WX-255-G
(63)
81 Gallons
22"

You May Also Need

1-1/4" MPT Union Brass Tank Tee Package (Lead Free)
SKU: TFP-2TK132UNL
Boshart

Product Reviews

4.81 out of 63 reviews
97% would recommend this product
4.81
out of 63 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
3%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Replaced a 250 gallon galvanized storage tank

How nice it is to get rid of humongous 250 gallon (641 Lb.) storage tank the plumber I have was well equipped for the job and removed it without killing himself in the process. This new tank was a great purchase no more rusty tasting water and the water pressure is much more consistent too......................
VS

Most Liked Negative Review

Good, but shipping has to improve

The shipping process needs work. I would have chosen 2.5 stars if it were possible. Delivery took over two weeks. I live in Michigan and my 104 lb tank was shipped from Reno, NV. That's too far to put something that heavy in only a standard cardboard box with no other protection. You can easily guess that when it arrived the base was dented because someone used a dolly improperly and there are a couple of decent scratches/dings on one side. I noted these on the delivery ticket and the tank appears to be usable, but when spending this much for anything new, it'd be nice if it looked so out of the box. I'd even spend a little more if it meant it would be better packed, but there was no option to.
Showing 1-10 of 63 reviews

Perfect for my house

Replaced this from my 17+year old wellmate 47 gallon. Works great with the 40/60 switch. Family of five with three very active boys and we don't notice any pressure drop! If there's space I'd install this every time! I'll buy another for myself, hopefully in 15-20 years
Dan
Southern NH
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will likely buy one more in the near future

i went with a less expensive brand of tank when i converted my well from hydro pneumatic to bladder. one failed in only 6 years. pump repair guy said only amtrol or one other brand were worth it. ai confirmed that. one of the two old tanks still works for now but i will add another amtrol tank. the warranty is great, its performance is great, its lightweight and all steel (no plastic base). i have constant high pressure now and super long cycles.
mitch
hughson ca
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 Stars for Supplyhouse & Product

I had an issue with the delivery of the product (possibly more so the freight company and not Supplyhouse) but Supplyhouse stepped up and made it right! Thank you, i will continue to order from SH in future with confidence.
HM
MD
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Everything on this transaction was perfect
Don
California
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would do business with them again

I had a bad tank they helped me through the warranty process got me a new tank it was great service
Gorge
Boise idaho
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service Here!

Really appreciated the help provided to order my new house well parts. Employee was knowledgeable and helpful which is rare in several professions nowadays. Supply House had all my parts needed to replace my well pressure tank. Sure is nice to have water come out of my faucet again!!
Teresa
WA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure tank performing as expected

Installation and performance as expected.
DIY homeowner dependent on a well
Camano Island, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great product at a reasonable price

Received the well tank quickly in good condition. Thanks
Rick
Jonesborough, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will by again

Quick shipping, good communication
Wyo
Wyoming
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great companies (Amtrol and Supplyhouse) !

The WX-255 supplies domestic water from my well to my house. This tank replaced a still functioning 81 gallon WELL-X-TROL tank that was around 36 years old. So, I have a lot of confidence in WELL-X-TROL tanks.
Professor
Poseyville Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: The very top of the tank has a threaded hole. What do I do with this hole. Only thing I could think of is a pressure gauge but if the tank is pre-charged obviously the hole is sealed so how would a gauge be installed?

Asked by Michael 11 years ago

Add your answer

* Required Field
-

It's to mount accessories. Some tanks allow you to mount the pump on top of the tank. Sent from my iPhone

Was this review helpful to you?

Q: My old tank has an inlet and an outlet. This tank only appears to have 1. How do I install?

Asked by munchkin 11 years ago

Add your answer

* Required Field
-

This is a bladder tank and only requires a single inlet/outlet. You plumb a T in front of it with one pipe going TO the tank, one pipe going TO the house and the other pipe going TO the well. Look up a diagram of the plumbing for a well pressure tank. Sent from my iPhone

Was this review helpful to you?
-

Union Brass Tank Tee Package (TFP-2TK132UNL), Lead Free Sent from my iPad

Was this review helpful to you?

Q: I understand some tanks contain bladders with a horizontal seam. In time these type of bladder cracks from expansion and contraction. Do your tanks contain seamless bladders?

Asked by Greg 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The WX 100, 200, 300 series tanks all have seamless diaphragms.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy