Apply to be a TradeMaster!
Main product image of Large Fan Power Humidifier w/ Manual Humidistat
Magnifying glass
Hover image to zoom

Large Fan Power Humidifier w/ Manual Humidistat

Brand:
Aprilaire
SKU:
700M
Rating:
(27)
Q&A:
(0)
Large Fan Power Humidifier w/ Manual Humidistat
Magnifying glass
Hover image to zoom
$479.99 each
In Stock
In Stock
Get 127 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
18
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.8 Amps
Product Highlight: Width (Inches)
15-29/32" Width
Product Highlight: Height (Inches)
18" Height
Product Highlight: Depth (Inches)
10-11/32" Depth

Description

–

The Aprilaire Model 700 Humidifier is a large-capacity powered unit with big humidification performance to match the biggest of homes.


Features:

  • Has an evaporation capacity of 0.75 gallons per hour-among the highest capacity humidifiers sold
  • Humidifies tightly constructed homes up to 4,200 square foot in size
  • Features truly automatic control
  • Delivers optimum levels of humidity control with the Automatic Digital Humidifier Control. You never have to monitor your settings or wait until you feel uncomfortable.
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Performs quietly with simple annual maintenance.

Specs

–
Product Type:

Humidifier

Type:

Manual

Capacity (Gallons/day):

18

Voltage:

120v

Amperage:

0.8

Width (Inches):

15-29/32"

Height (Inches):

18"

Depth (Inches):

10-11/32"

Evaporation Rate:

0.75 gph

Feed Rate:

6 gph

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Capacity (Gallons/day)
Automatic
18

You May Also Need

8 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.81 out of 27 reviews
96% would recommend this product
4.81
out of 27 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
7%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Liked It Enough To Buy It Again

We had an older model of the Aprilaire 700M installed many years ago. We replaced the fan and solenoid over the years - but over quite a few years (around 15 years). We also replaced the evaporative panel every few years, but that's normal maintenance. (The owner's manual says to replace it every year, but in our house, the humidifier only runs about 4 months a year.) The plastic case had gotten brittle, so when the solenoid wouldn't kick open this year, we decided to get another whole unit as we had been happy with the old one. The new one uses nearly the same frame and fits the same opening, so I had it the main unit installed in under an hour. The pictures don't show that the box also includes a saddle valve and 110V-to-24VAC transformer. You may not need the transformer, but in my case, the furnace's circuit board wasn't delivering 24VAC (though it must have at one time for the old unit to work), so I did end up using it. I also replaced the old saddle valve with the new one, since it was as old as the unit. The manual humidistat in the new 700M is smaller than the one in the old one, so that required covering over the old humidistat's opening in the air return and installing the new one near that. If I had any complaint about this unit, it would be that the humidistat knob is very small, and the full rotational travel of it is less than 180°. (That was true of the old one, too.) That makes it hard to get it dialed into the correct level humidity level. Once we get it set where we like it, we tend not to touch it. Our house is not very large (< 2000 sq ft), but it's also not particularly "tight" either. The Aprilaire 700M can keep the humidity in the high 40's - low 50's pretty effortlessly. It would do more, but we get a lot of condensation on the windows/doors if we go much above 45% RH, so we try to stay in the mid 40's. That's enough to keep me from getting shocked on every metal surface in the house.
VS

Most Liked Negative Review

The unit arrived damaged and taped -water line tends to leak

The box arrived clearly damaged and patched with tape. This would indicate there was damage at some point but SupplyHouse felt it was not damaged enough to send back to manufacturer. Also, the external plastic water line that runs out from beneath the unit and into the copper water line - is very sensitive and prone to leaking. It took a a very tenured HVAC professional 3 hours to get it just right to stop the slow leaking.
Showing 1-10 of 27 reviews

Supply house best supplier

great humidifier. good price. fast delivery as always. i am satisfied
Michael
Lake Zurich, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

aprilaire humidifiers are well built

I had the unit installed a week ago and is is working great. Thank You SupplyHouse for the quick shipping.
ron
Chicago il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The unit arrived damaged and taped -water line tends to leak

The box arrived clearly damaged and patched with tape. This would indicate there was damage at some point but SupplyHouse felt it was not damaged enough to send back to manufacturer. Also, the external plastic water line that runs out from beneath the unit and into the copper water line - is very sensitive and prone to leaking. It took a a very tenured HVAC professional 3 hours to get it just right to stop the slow leaking.
Chicago Burbs
Chicago Burbs
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The standard in humidification

Installation is straightforward and easy and the unit performs quietly and effectively
Bill J
Niles, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement unit

I processed this humidifier to replace a Bryant unit. I was extremely disappointed with Bryant's Support policy! The Aprilaire humidifier was a direct replacement and worked perfectly. Removal of the Bryant unit and installation of the Aprilaire humidifier was easy and required only basic tools. The Aprilaire came with a humidistat and transformer. Replacement of the existing humidistat was uncomplicated. I did not require the transformer as the existing furnace wire nut connections were all that were necessary. Purchase aluminum duct tape to replace the existing tape on the old unit.
Werkysr
Rockford, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install and set up

The Aprilaire 700M is working very good in our home. I was able to install is myself and I feel was a professional job. I wired the unit with a current sensing relay monitoring the neutral lead of the blower motor. The humidifier is only active when the blower motor is in operation. I thought this would complecated but it was straight forward. Great product and good instructions.
Tom B.
Troy, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent product. Does the job very well.
Ray
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this humidifier again

Easy to install, currently providing humidity to a 4500 square foot house. Supply House is always a great merchant. Many thanks per usual.
Jon
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I had a pro install it. It was done in less than one hour. So far so good.
jims
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product but now would buy Auto version

Excellent product but would buy the automatic sensing version now that I am fully aware of the differences.
Len
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy