Apply to be a TradeMaster!
Main product image of 1-1/4" Straight Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom

1-1/4" Straight Thermostatic Radiator Valve

Brand:
Danfoss
SKU:
013G8032
Rating:
(1)
Q&A:
(0)
1-1/4" Straight Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom
$133.52 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT, Union Connection
Product Highlight: Flow Capacity (Cv)
2.8 Cv
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
RA 2000 Thermostatic radiator valves regulate the flow of hot water of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems.

  • RA 2000 valves are fitted with a packing gland assembly that is replaceable while the system is in operation. The packing gland is fitted with a grease cup to ensure the o-ring packing is lubricated for life
  • Sturdy EPDM rubber valve disc provides a positive seal against the valve seat at differential pressures of up to 15 PSI in hot water heating systems, while 15psig for low pressure steam systems
  • Plastic cap supplied to protect the valve pushpin can provide manual control of the valve during installation. If manual operation is required, a separate hand knob is available as an accessory Valves remain normally open with no operator mounted
  • Specs

    –
    Size:

    1-1/4"

    Application:

    Water

    Low Pressure

    Steam

    Connection Type:

    FNPT x FNPT

    Union

    Max Temp (F):

    250°F

    Flow Capacity (Cv):

    2.8

    Type:

    Straight

    Valve Type:

    Straight

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Flow Capacity (Cv)
    CURRENT ITEM
    Product Image of 1-1/4" Straight Thermostatic Radiator Valve
    1-1/4" Straight Thermostatic Radiator Valve
    SKU: 013G8032
    (1)
    1-1/4"
    FNPT x FNPT
    Union
    2.8
    1-1/4" Straight Valve For High Capacity Radiator
    SKU: V110D1024
    1-1/4"
    FNPT x MNPT Union
    8

    You May Also Need

    1-1/4" Side Mount Angle Thermostatic Radiator Valve
    SKU: 013G8030
    Danfoss

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great price

    beat everyone's prices for this
    JB
    Denver
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy