Apply to be a TradeMaster!
Main product image of 1/2" FNPT Poppet-Style Convertible Regulator
Magnifying glass
Hover image to zoom

1/2" FNPT Poppet-Style Convertible Regulator

SKU:
BR4E9C-1C
Rating:
(0)
Q&A:
(0)
1/2" FNPT Poppet-Style Convertible Regulator
Magnifying glass
Hover image to zoom
$28.83 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
1/2" FNPT Poppet-Style Convertible Regulator

The BR series is a poppet-style regulator designed for main and pilot line loads. Typical applications are commercial cooking, wall furnace, agricultural heat- ers, and other has heating equipment. The BR series regulator will work with natural, or LP at pressure up to 35 mbar (0.5psi).

Product Features
  • Maximum inlet pressure: 0.5psi (3.4KPa)
  • Inlet/outlet size: 1/2 FNPT
  • Permissible ambient (surface) temperature: -20°F to 175°F (-29°C to 79°C)
  • Emergency exposure limits: 2.5psi (17.2KPa)

Specs

–
Inlet Size:

1/2"

Outlet Size:

1/2"

Connection Type:

FNPT x FNPT

Max Inlet Pressure:

1/2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
1/2" Poppet Style Gas Regulator w/ Convertible Regulators & Vent Limiting Orifice, 5" Natural / LPG 10" (230,000 BTU)
SKU: RV48CL-1/2-5N-10L
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy