Apply to be a TradeMaster!
Main product image of Beckett PSC Burner Motor (120V, 1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

Beckett PSC Burner Motor (120V, 1/7 HP, 3450 RPM)

SKU:
21805U
Rating:
(48)
Q&A:
(2)
Beckett PSC Burner Motor (120V, 1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$98.77 each
In Stock
In Stock
Get 99 Mon, Jun 15
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/7 HP
Product Highlight: RPM
3450 RPM
Product Highlight: Voltage
120v

Description

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett Replacement Motor is designed for an HVAC heating application. This replacement motor is compatible with Beckett models.

Specs

Horse Power:

1/7

RPM:

3450

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.9 out of 48 reviews
100% would recommend this product
4.9
out of 48 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
6%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

One of the very best online vendors I have dealt with

I was having constant problems with our hot air furnace. Had to make many trips down cellar to reset the burner control and with temps running in the mid twenties, I decided to sit next to the furnace to analyze the problem. When called for heat, and no fire I heard a humming noise from the oil burner motor. Many resets and humming always there..I lost my temper and struck the motor with a closed fist.......the motor came on ! I jumped on the internet and ordered a replacement motor. Service was as promised (as usual) and 1/2 hour after it arrived...we had reliable heat. Supply house is my go to plumbing suppler..pricing is the best!
VS

Most Liked Negative Review

Unusually loud

Yes, the Beckett Burner motor fixed my intermittent old original Beckett motor, and it's smaller than the original, but it is louder when right in front of the burner, and the sound resonates through my house where I can here it in the bedrooms on the other side of the house (60 ft away!). The old motor had a dead spot where it wouldn't always start unless given a good hit, or moved off of the dead spot, but all you heard was the flame which was fine. Now it sounds like a quieter version of a cheap oilless compressor! Works fine, but is louder and resonates though the house. Heard other people's motors on UTube videos before buying a new motor and thought I'm glad my burner doesn't sound like that. Now it sounds like that. :( Don't think anything is wrong with it, as it works great. It's just louder where you can hear it well over the flame. May eventually try a Marathon or other motor brand.
Showing 1-10 of 48 reviews

Worked great and got my burner running again!

Just before the blizzard, my furnace locked out. A reset would get it spinning again sometimes, but, other times, it would require a bump against the burner housing. Not sure which part was shot, I ordered the coupler, fan and motor. It turned out that the coupler was broken and the motor was slow/sluggish, so it was the right call. The only questionable thing was that the instructions said the fan should be set at 0.030" offset from the motor face. However, the old one was at 0.045", so I matched that. It worked perfectly, so I assume what I did was all right.
Bill
RI
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great moter fit perfect
Bill
Wv
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product.

This product works good and it was delivery on time.
Carlos30
West Haven, CT
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good place for furnace parts

Good stock of furnace parts
Dave
PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit and great shipping!
AC
Va.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Becket burner replacement motor

Direct replacement that's easy to install and works exactly as it should.
Steve340
New Jersey
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fine replacement

Needed to replace the old Beckett motor in an old oil furnace. This unit fits just like original. Fan, shaft, and housing all converted to this motor just fine. Very quiet. Most pleased with the results. Thank you SupplyHouse!
Indiana Farmboy
NW Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm such a rookie

Bought this thinking it would fix ma's furnace. Electric controller above it was problem. Got everything in place and guess what? Motor was "bearing out" . Put this motor in and it purred. Very pleased with price, delivery, and performance. 5 star.
Indiana Boy
N Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Its OEM, what more can I say?
TRU
WI
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good motor

Old Beckett burner was making a noise. I was able to match that motor with this one and it was a perfect fit.
Tightwad
Norridgewock Maine
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this replace a Beckett AFG model?

Asked by MarkT 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The would be the correct replacement motor for Becket AF, AFG or CF375 burners.

Was this review helpful to you?

Q: Does the 21805U replace the 21805R ?

Asked by Danny 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, the 21805U replaces the 21805R

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy