Shop Resideo Sale
Main product image of 7505P GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge & 30 sec Post-Purge (Replaces R7184P Relay Controls)
Magnifying glass
Hover image to zoom

7505P GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge & 30 sec Post-Purge (Replaces R7184P Relay Controls)

SKU:
7505P1530U
Rating:
(3)
Q&A:
(0)
7505P GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge & 30 sec Post-Purge (Replaces R7184P Relay Controls)
Magnifying glass
Hover image to zoom
$108.23 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Product Update: This item has recently been updated by the manufacturer, and newer versions no longer include wire flag terminals, wire nuts, or a limit jumper. Based on our current inventory, you may receive either the previous or updated version during this transition.

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett GeniSys™ Advanced Burner Control is a 120 VAC primary safety control for residential and light commercial oil burners used in boiler, furnace, and water heater applications. The GeniSys™ is used with a suitable cad cell flame sensor to control the oil burner motor, igniter, and optional solenoid valve. It has 24 VAC thermostat terminals (if applicable) compatible with both mechanical and many power stealing thermostats. It can provide interrupted or intermittent duty ignition, and it has a 15 second lockout time.

  • Water Resistant
  • Thermostat and boiler control compatible
  • Customizable pre-time and post-time
  • Three status lights for system monitoring and diagnostics
  • Welded relay protection with redundant motor relays
  • Limited reset and limited recycle
  • Sleek, modern design
  • Technician Pump Prime mode
  • 5-Year Warranty
  • 7505a replaces Honeywell R8184G
  • 7505b replaces Honeywell R7184B
  • Two communication ports for adding alarm contacts, programming display, and/or future wireless communications


Technical Information

  • Voltage: 102 to 132 VAC
  • Current: 100 mA plus burner motor, igniter, and valve loads
  • Frequency: 60 Hz
  • Motor: 120 VAC, 10 full load amps (FLA), 60 locked rotor amps (LRA)
  • Igniter: 120 VAC, 3 A @ 0.7 PF min
  • Solenoid Valve: 120 VAC, 1 A @ 0.7 PF min
  • Thermostat Anticipator Current: 0.1 A
  • Thermostat Voltage: 24 VAC
  • Storage and Operating Ambient Temperature: -4°F to +150°F (-20°C to +65°C)
  • Moisture: 5-85% RH, non-condensing and non-crystallizing
  • Approvals: Underwriters Laboratory Recognition per UL372 and UL1998, and CSA-B140.0

Specs

–
Lockout Timing:

15 Seconds

Voltage:

120v

Frequency:

60 Hz

Storage Temperature:

-40° to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Beckett PSC Burner Motor (120V, 1/7 HP, 3450 RPM)
SKU: 21805U
R.W. Beckett

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Quick and easy to install, great quality.
WC Remodel
Middletown RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

purchases

good products good price
joe 219
new york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

There customer service is awesome, they sent it to me next day, we would highly recommend them
P J
SLC utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy