Apply to be a TradeMaster!
Main product image of AquaSmart Boiler Temp. Control (120V), Oil w/ Temp. ONLY Sensor (120V Burner Circuit)
Magnifying glass
Hover image to zoom

AquaSmart Boiler Temp. Control (120V), Oil w/ Temp. ONLY Sensor (120V Burner Circuit)

SKU:
7610A0001U
Rating:
(4)
Q&A:
(0)
AquaSmart Boiler Temp. Control (120V), Oil w/ Temp. ONLY Sensor (120V Burner Circuit)
Magnifying glass
Hover image to zoom
$228.94 each
In Stock
In Stock
Get 12 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Fuel Type
Oil
Product Highlight: Amperage
20 Amps

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


AquaSmart Boiler Temperature Control - 120Vac - Oil with Temperature ONLY Sensor (120 Vac burner circuit)

Introducing the new 7610 boiler control, designed and engineered by Beckett. The Beckett AquaSmart® is a universal boiler control designed for use on residential and light commercial boiler systems. All models include the option of Beckett HeatManager™ dynamic temperature reset that, when selected, provides up to 20% fuel consumption savings. The control includes a backlit LCD digital display with touch pad to easily program temperature limits, differentials, and other advanced options. The AquaSmart® also has memory storage of system history for help with diagnostic troubleshooting.

Features & Benefits:
  • Beckett HeatManager dynamic temperature reset
  • Energy saving through circulator-off delay
  • Expanded wiring box for easier installation
  • Priority override for domestic hot water
  • Freeze resistance can help prevent frozen pipes
  • Temperature only and LWCO sensors available
  • Cycle history diagnostic information
  • Backlit LCD screen with programming touch pad
  • Oil and gas offerings available
  • Cold-Start compatible
  • Easy to install Wireless Outdoor Temperature Reset (optional)

Specs

–
Type:

Boiler Control

Voltage:

120v

Fuel Type:

Oil

Amperage:

20

Operating Temp Range:

-4° to 150°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of AquaSmart Boiler Temp. Control (120V), Oil w/ Temp. ONLY Sensor (120V Burner Circuit)
AquaSmart Boiler Temp. Control (120V), Oil w/ Temp. ONLY Sensor (120V Burner Circuit)
SKU: 7610A0001U
(4)
120v
120v

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Very pleased

I replaced an existing Honeywell L8148A that was no longer activating the circulator with this AquaSmart control and it has worked flawlessly. I use the Weil-McLean oil fired boiler to heat a storage tank that provides hot water for radiant heat as well as domestic hot water. The AquaSmart is easy to set up and works great. It was even less expensive than the newer L8148 unit.
Zaddy
New Hampshire
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smart Control

Hi, The AquSmart Boiler Control, was an easy installation. The only thing was that after 1 Day the back light on the unit was of. I contacted Beckett and they replied within a few hours and the answer was that the back light turned of after 1.5 Hours. Other wise the unit works well. Thank you for the fast delivery. R.Roesler
Bluechip
Fleischmanns, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the cost.

Easy to wire and mount. Straight forward programming.
HotWaterMike
Bellingham, WA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AQUASMART

It's my go to for triple and high limit only AquaStats. Door comes off for easier install, easy to get fingers in there for wiring. Occasional wire prob issues but warranty isn't bad. For the most part 80% of my inventory is Beckett.
Oil Guy
North East, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy