Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, Proportional Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, Proportional Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

Brand:
Belimo
SKU:
LF24-SR
Rating:
(10)
Q&A:
(0)
Spring Return Fail-Safe, Proportional Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom
$333.77 each
In Stock
In Stock
Get 35 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
35 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
The LF24-SR is used for proportional modulation of dampers and control valves in HVAC systems. The actuator operates in response to a 2 to 10 VDC, or with the addition of a 500W resistor, a 4 to 20 mA control input from an electronic controller or positioner. A 2 to 10 VDC feedback signal is provided for position indication or master-slave applications.

The LF series actuators provide true spring return operation for reliable fail-safe application and positive close-off on air tight dampers. The spring return system provides consistent torque to the damper with, and without, power applied to the actuator.

Features:
  • Cut labor costs with (10 min. installation) simple direct coupling. Actuator Centers on 1/2" shaft (K6-1, 3/4" clamp optional).
  • True mechanical spring return - the most reliable failsafe.
  • Mount for clockwise or counterclockwise fail-safe.
  • Easy-to-adjust mechanical stop to limit damper rotation.
  • Check damper position easily with clear position indicator.
  • Don't worry about actuator burn-out. Belimo is overload-proof throughout rotation.
  • Need to change control direction? Do it easily with a simple switch (modulating actuators).
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device.
  • Microprocessor-controlled brushless DC motor increases actuator life span and reliability, provides constant running time (modulating actuators). Provided on Basic Models
  • Rugged metal housing withstands rough handling in the mechanical room.
  • 3 ft. cable and conduit connector eases installation.

Specs

–
Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Power Supply:

24 VAC/DC

Torque:

35 lb-in

Running Time:

150 Seconds (motor)

< 25 Seconds @ 4°F to 122°F (spring)

< 60 Seconds @ -22°F (spring)

Power Consumption:

2.5W (running)

1W (holding)

VA Rating:

5

Ambient Temperature:

-22°F to +122°F

Control Input Values:

2 to 10 VDC, 4 to 20 mA

Auxiliary Switch:

No Switch

Manual Override:

None

Direction of Rotation:

Reversible w/ cw/ccw mounting (spring)

Reversible w/ built-in switch (motor)

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Perfect

The correct actuator for the job. Pricing was good and shipping was quick. Thanks
Facilities
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products! Good Pricing.

Love the lf24's we use them for valves and dampers. We have 1000's of them and they just work and last.
Steve
Rochester, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad for your stock

Used for dampers
Kfc
Cranbury
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these from them again

I like the fast shipping, easy ordering .. It fits and works just like it should
Dan
Meyersdale PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable product with multiple application possibilities

Used for modulating gas fired heater. Perfect solution.
Sheet extrusion system designer
Visalia, California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

arrived fast
Maintenance
Oshkosh WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

tremendous product

this got my air handler back up and running
Seabass
Burlington,CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

We have 18 roof-top HVAC units on one of our school buildings that have these actuators in them. Supplyhouse was the best price that I could find online. Shipped quickly. Very satisfied.
Fix it all Paul
Oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great and would buy again

very easy to install
Marty
Madras Oregon
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, fast shipping, but...

This is the actuator I was looking for. Pex had the best price I could find on the internet, and they shipped them to me quickly, but when I received them I found they were set up for use with a damper. In order to use them for valves, I have to buy an additional linkage. Still trying to resolve that problem.
Rick the FAA ATSS
St. Louis, MO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy