Apply to be a TradeMaster!
Main product image of 1/12 HP, Series 100 AB Bronze Circulator Pump
Magnifying glass
Hover image to zoom

1/12 HP, Series 100 AB Bronze Circulator Pump

SKU:
106192LF
Rating:
(7)
Q&A:
(3)
1/12 HP, Series 100 AB Bronze Circulator Pump
Magnifying glass
Hover image to zoom
$1,252.30 each
In Stock
In Stock
Get 33 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
33 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

–
This is the lead free model

1/12 HP, Series 100 AB Bronze Circulator Pump

Specs

–
Material:

Bronze

Amperage:

1.75

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/12

Connection Size:

1-1/2"

1-1/4"

3/4"

Max Flow (GPM):

33

Flow Range (GPM):

0-33

Max Head (Ft):

8

Head Range (ft.):

0-8

Hertz:

60

Phase:

1

RPM:

1725

Max Temp (F):

225°F

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Amperage
Application
Voltage
Max Pressure (PSI)
Bronze
1.75
Heating
115V
125

You May Also Need

10 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Product part change same part number

Used for potable hot water circulation to replace existing product. Had a big problem mounting this unit. There was a change in the flange mount. The old unit had open screw mount on the flange. This one had just mount holes on the flange. This was a change in the part with no part number change. I had to open the holes to mount it. There was no change in performance.
Doc
New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bell and Gossett Recirc Pump

Swapped out the pump, easy to install and wire. It worked with no issues.
Mike C.
Santa Ana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THIS PRODUCT IS EXACTLY AS STATED

INSTALLED THIS PUMP IN A COMMERCIAL APPLICATION. WORKS AS INTENDED. EXACT REPLACEMENT.
THE PARTS GODDESS
34240
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again

This is an excellent product and your service is fantastic and ontime. The customer service is also wonderful to deal with I'm very happy with dealing with you guys and I will continue to do so.
Joe
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installation was fairly easy
1Big Bear
NYC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

Everything from ordering, delivery, installation worked just like it should!
Lizzymay
Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

This is second pump that I have purchased. The first one lasted 26 years. Can beat that!
Don
chicagoland area
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the difference between BNFI and AB?

Asked by Ben 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ben! It's referring to the pump construction. BNFI stands for Bronze w/ Non-Ferrous Impeller, and AB stands for All Bronze.

Was this review helpful to you?

Q: can the lead free series 100 AB or Series 100 BNFI pump be used for food service to pump boiling water for circulation? This water would be consumed by people (including me).

Asked by Mark 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this pump is rated lead free and may be used with water for a potable water application.

Was this review helpful to you?

Q: Done the oil reservoir port have to be on the top?

Asked by Timo 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes the oiling port does need to face upward.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy