Shop Limited Time Deals
Main product image of 1/12 HP, Series 100 Bronze BNFI Circulator Pump
Magnifying glass
Hover image to zoom
1/12 HP, Series 100 Bronze BNFI Circulator Pump
Magnifying glass
Hover image to zoom
$1,241.80 each
In Stock
In Stock
Get 5 Thu, Jun 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
33 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Lead Free
Yes

Description

THREE-PIECE, OIL LUBRICATED BOOSTER PUMP. The industry standard circulator for decades, Series 100 is still the one by which most others are judged. With well over 10 million units installed, the Series 100 remains a leader in applications such as hydronic heating and domestic hot water circulation. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced. The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, coupled with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.

Specifications:
  • Can be used for plumbing/DHW/potable water applications
  • Maximum working pressure - 125 psi (8.6 bar)
  • Standard Seal - 225+F (107+C) continuous
  • Special Seals - 250+F (121+C) continuous

Specs

Lead Free:

Yes

Material:

Bronze

Amperage:

1.75

Application:

Plumbing

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/12

Connection Size:

1-1/2"

1-1/4"

3/4"

Flow Range (GPM):

0-33

Max Flow (GPM):

33

Head Range (ft.):

0-8

Max Head (Ft):

8

Hertz:

60

Phase:

1

RPM:

1725

Max Temp (F):

225°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Material
Application
Voltage
Max Pressure (PSI)
Type
Bronze
Plumbing
Heating
115V
125
Pump
UPS43-44BFC 3-Speed Bronze Circulator Pump, 1/6 HP, 115 volt
SKU: 52722520
Bronze
Heating
115V
145
3-Speed Pump

You May Also Need

10 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

B&G Recirc Pump

Super fast 2 day shipping. This is the second B&G pump I have purchased in the past year. Great both times. Good job SupplyHouse.com Thank you
Bob
Colo Spg Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact product match

This was a replacement for a hot water recirculating pump, it was an exact match, and at a lower price than I could find anywhere else.
Matthew the Technician
Deerfield, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Circ Pumps

Great product thanks
Davybuster
Denver Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Specialty pump, factory replacement! Perfect fit.

The Bell & Gossitt line is well know for performance and with Xylem the maintenance of the product line is second to none. The flow and design are perfectly suited for domestic hot water supply, the last pump lasted over 12 years, why change? Our customer was very pleased.
Dave in Parts
Greater Detroit
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent economical pump

Bought an old house with the cast iron version of this pump on the water heater in an open loop system to deliver hot water to all the taps. That pump died and after researching options I decided to stick with the same pump, just in brass because this is used for potable water. Works like a charm, installation was a breeze, and we look forward to many years of trouble free service. PEX supply has the best price around, which certainly helps, and even standard shipping was lightning fast. Buy with confidence.
DrBundy
New Orleans, LA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of oil do I add to the pump? Could this be the problem if the hot water isn,t reaching certain rooms?

Asked by Shep 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

B&G#20 weight non-detergent oil. An SAE 20 (non-detergent) or 10W-30 oil. & no that wont solve your problem

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy