Shop Resideo Sale
Main product image of 2/5 HP, PL-55B Bronze Pump, Lead Free
Magnifying glass
Hover image to zoom

2/5 HP, PL-55B Bronze Pump, Lead Free

SKU:
1BL068LF
Rating:
(6)
Q&A:
(0)
2/5 HP, PL-55B Bronze Pump, Lead Free
Magnifying glass
Hover image to zoom
$1,402.80 each
In Stock
In Stock
Get 31 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
2/5 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
50 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Description

–

Specifications:
  • Maximum working pressure: 150 psi (10.3 bar)
  • Maximum operating temperature: 225°F (107°C)

Features:
  • Powerful, dry-motor design delivers exceptional performance - 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance
  • Quick-connect wire nut leads and dual knockouts make for fast, sure hook-ups
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses
  • XL-11 Precision-Crafted Bearing System is permanently oil lubricated - completely maintenance free and precisely positioned for long-life and isolated for quiet operation
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided I-Seal design for optimum efficiency

Specs

–
Type:

Pump

Material:

Bronze

Lead Free:

Yes

Max Flow (GPM):

50

Flow Range (GPM):

0-50

Max Head (Ft):

52.5

Head Range (ft.):

0-52.5

Connection Type:

Flanged x Flanged

Connection Size:

3/4", 1", 1-1/4", 1-1/2"

Horse Power:

2/5

Voltage:

115V

RPM:

3250

Max Temp (F):

225°F

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Max Flow (GPM)
Max Head (Ft)
Connection Type
CURRENT ITEM
Product Image of 2/5 HP, PL-55B Bronze Pump, Lead Free
2/5 HP, PL-55B Bronze Pump, Lead Free
SKU: 1BL068LF
(6)
Pump
Bronze
50
52.5
Flanged x Flanged
3-Speed Pump
Stainless Steel
53
45.3"
Flanged x Flanged

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Quick Response!

Great service! Had the part I needed at a reasonable price and was delivered quick.
Maintenance
Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is great to work with

I use the pump to pump hot water from the wood stove to the house heat exchanger, for in floor heating.
Treeguy
53085
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Hot water
scooter 155
Osceola,Ne
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best pumps

As a recirc pump, this works great for us. Long life and very efficient. Supplyhouse delivered it quickly and the price was excellent! Highly recommend the pump and the site.
Showmoor
Charl;eston, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump and price

I needed a replacement pump and found exactly what I needed at a great price.
Karl
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product here again

This product is used in our hot water recirculation pump for our dietary department dishwasher. it runs 190 F water through it 24\7 365. these pumps hold up the best we have found.
Andy Lauritsen
Corning, IA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy