Apply to be a TradeMaster!
Main product image of Gray Magic Pipe Thread Compound (4 oz.)
Magnifying glass
Hover image to zoom

Gray Magic Pipe Thread Compound (4 oz.)

Brand:
Boshart
SKU:
TS-GM04
Rating:
(3)
Q&A:
(0)
Gray Magic Pipe Thread Compound (4 oz.)
Magnifying glass
Hover image to zoom
$6.60 each
In Stock
In Stock
Get 49 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
4 oz.

Description

Gray Magic Industrial Grade Pipe Thread Compound is a slow drying, soft settling, non-hardening pipe thread compound. Recommended for on-site or assembly line work. For Sealing Threads on all types of metal, ideal for stainless steel threads which are more difficult to seal, also for sealing plastics including ABS, PVC, CPVC, Poly and Nylon Plastic Pipe Fittings.

Specs

Product Type:

Sealant

Application:

Plumbing

Volume:

4 oz.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1" x 1" x 3/4" PVC Sch. 40 Reducing Tee
SKU: 401-131

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent for sealing stainless steel fittings

After trying blue Teflon tape and standard pipe thread compound trying to seal both cast iron to stainless steel fittings, and copper to stainless steel fittings I finally found out about this grey pipe thread compound. I used the grey compound combined with grey PTFE thread tape, and finally had no leaks. Highly recommended for stainless steel applications.
Tony
Peoria, IL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works great for stainless steel fittings if you ever need to break apart
LHA
South Dakota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sure

Perfect
Zhyar
Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy