Apply to be a TradeMaster!
Main product image of 2 ft. x 4" Wide - 1/2" PEX Aluminum Heat Transfer Omega Plates (100 Pack)
Magnifying glass
Hover image to zoom

2 ft. x 4" Wide - 1/2" PEX Aluminum Heat Transfer Omega Plates (100 Pack)

Brand:
Bluefin
SKU:
AHP050-24
Rating:
(2)
Q&A:
(0)
2 ft. x 4" Wide - 1/2" PEX Aluminum Heat Transfer Omega Plates (100 Pack)
Magnifying glass
Hover image to zoom
$222.99 each
In Stock
In Stock
Get 147 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Width (Inches)
4" Width
Product Highlight: Material
Aluminum
Product Highlight: Tubing Compatibility
PEX-a, PEX-b

Description

–
2 ft. x 4" Wide - 1/2" PEX Aluminum Heat Transfer Omega Plates (100 Pack)

Product Features
  • Made in the USA
  • Provides improved radiant heat transfer from PEX tubing to the underside of flooring.
  • May be used for above floor installations.
  • Recommended linear spacing, 1/2" to 1"

Specs

–
Application:

1/2" PEX

Tubing Compatibility:

PEX-a

PEX-b

Material:

Aluminum

Length (Inches):

24"

Width (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 2 ft. x 4" Wide - 1/2" PEX Aluminum Heat Transfer Omega Plates (100 Pack)
2 ft. x 4" Wide - 1/2" PEX Aluminum Heat Transfer Omega Plates (100 Pack)
SKU: AHP050-24
(2)

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Much need for staple up radiant heat

After Viega stopped making these, I still have been doing staple up jobs in old houses. Thank God for supplyhouse and these heat transfer plates I can still do jobs that make my customers happy
Vinnie
Torrington, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As needed

This. Is where to go
Jdya
Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy