Apply to be a TradeMaster!
Main product image of 3/4" x 1/8" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/8" MIP x FIP Brass Bushing (Lead Free)

Brand:
Bluefin
SKU:
BRB075-018
Rating:
(1)
Q&A:
(0)
3/4" x 1/8" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom
$7.87 each
BOX UP & SAVE 10%
$282.00 box of 40
$7.05 each
In Stock
In Stock
Get 433 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male, Female Thread Type

Specs

–
Size:

3/4" x 1/8"

Application:

Heating

Lead Free:

Yes

Material:

Brass

Thread Type:

Male

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Lead Free
Material
Thread Type
CURRENT ITEM
Product Image of 3/4" x 1/8" MIP x FIP Brass Bushing (Lead Free)
3/4" x 1/8" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB075-018
(1)
3/4" x 1/8"
Heating
Yes
Brass
Male
Female
Everflow
3/4" x 1/8"
Heating
Yes
Brass
Male
Female

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This one adapter might do it all

I was grateful to find this adapter at Supply House, because it's hard to find them in the big box stores. I bought this for installation along with replacement steam heat vents. Makes for a clean non-bulky installation by reducing or eliminating the need for multiple adapters at the vent location.
Sunday Plumber
Nashua, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy