Apply to be a TradeMaster!
Main product image of 1" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

1" Epoxy Coated Copper Tube Split Ring Extension Hanger

Brand:
Piers
SKU:
HSH-CP01
Rating:
(3)
Q&A:
(0)
1" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$1.68 each
BOX UP & SAVE 9%
$15.30 box of 10
$1.53 each
In Stock
In Stock
Get 901 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Copper Epoxy

Description

–
  • Material: Malleable Iron
  • Finish: Copper Epoxy Coated
  • Service: Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 12).

Specs

–
Size:

1"

Pipe Size:

1.125" OD

Material:

Malleable Iron

Finish:

Copper Epoxy

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product, exactly what I needed.

Nice finish, perfect fit.
Cedric
Belmont, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Item

Good thick coating, nice hinged strap, accepts all thread well.
Swede
Eveleth, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good People

Exactly what I needed. Fit was spot on for my application and delivery as prompt. Customer service was very accomadating when there was one piece missing out of 250. Replacement is on its way. Very pleasant to deal with.
Pam
Anaheim, ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy