Apply to be a TradeMaster!
Main product image of 2" IPS Plastic Split Escutcheon, Chrome Plated
Magnifying glass
Hover image to zoom

2" IPS Plastic Split Escutcheon, Chrome Plated

Brand:
Wal-rich
SKU:
1731512
Rating:
(0)
Q&A:
(0)
2" IPS Plastic Split Escutcheon, Chrome Plated
Magnifying glass
Hover image to zoom
$1.72 each
BOX UP & SAVE 10%
$18.48 box of 12
$1.54 each
In Stock
In Stock
Get 250 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
2" IPS
Product Highlight: Material
Plastic

Description

–
Wal-Rich split Escutcheon is made of plastic with chrome plated finish for enhanced durability. Escutcheon is suitable for 2 inch iron pipe sized tubes.

Specs

–
Finish:

Chrome

Size:

2" IPS

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy