Apply to be a TradeMaster!
Main product image of 1-1/2" x 5 yds. Abrasive Open Mesh
Magnifying glass
Hover image to zoom

1-1/2" x 5 yds. Abrasive Open Mesh

Brand:
Oatey
SKU:
31320
Rating:
(2)
Q&A:
(0)
1-1/2" x 5 yds. Abrasive Open Mesh
Magnifying glass
Hover image to zoom
$8.87 each
In Stock
In Stock
Get 60 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
180 Grit Aluminum Oxide
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length (Feet)
15' Length
Product Highlight: Length (Yards)
5 Length

Description

–
The lightweight, strong, meshed polyester nylon material used in the Oatey 1-1/2 in. x 5-Yard Abrasive Open Mesh helps you clean, polish and deburr copper piping and fittings. Use the sand cloth with either wet or dry piping (not included).
  • Made from lightweight, strong, meshed polyester nylon material
  • Cleans, polishes and deburrs copper pipe and fittings (not included)
  • Resists corrosion
  • For wet and dry copper piping (not included)
  • Use prior to soldering
  • Specs

    –
    Application:

    Plumbing

    Material:

    180 Grit Aluminum Oxide

    Type:

    Sand Screen

    Width (Inches):

    1-1/2"

    Length (Feet):

    15'

    Length (Yards):

    5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Material
    Type
    Width (Inches)
    Length (Feet)
    CURRENT ITEM
    Product Image of 1-1/2" x 5 yds. Abrasive Open Mesh
    1-1/2" x 5 yds. Abrasive Open Mesh
    SKU: 31320
    (2)
    Plumbing
    180 Grit Aluminum Oxide
    Sand Screen
    1-1/2"
    15'
    Plumbing
    180 Grit Aluminum Oxide
    Sand Screen
    1-1/2"
    15'

    You May Also Need

    3/4" Copper 90° Elbow
    SKU: 31288
    Elkhart

    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I will buy this prodect and others soon. Thanks

    to clean surfaces on p-tac units. My order was shipped and I had it within 3 days.
    Danny
    Columbus ,Ga.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A littel coarse

    I used this to clean copper pipe before sweating. The cloth was a bit on the coarse side for this purpose, but it did the job and was easy to use.
    DementedDad
    Texas
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy