Apply to be a TradeMaster!
Main product image of 2.5" Dual Scale Economy Pressure Gauge, Bottom Mount (0-100 PSI)
Magnifying glass
Hover image to zoom

2.5" Dual Scale Economy Pressure Gauge, Bottom Mount (0-100 PSI)

Brand:
Bluefin
SKU:
GEPD25-100-BM
Rating:
(0)
Q&A:
(0)
2.5" Dual Scale Economy Pressure Gauge, Bottom Mount (0-100 PSI)
Magnifying glass
Hover image to zoom
$5.64 each
In Stock
In Stock
Get 598 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

Max Pressure (PSI):

100

PSI Range:

0-100

Material:

Steel

Internals:

Brass

Type:

Dry

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Pressure Gauge
2-1/2"
1/4" NPT
Pressure
Pressure
2-1/2" PEM Dual Scale Economy Pressure Gauge (0-100 PSI)
SKU: PEM214
Pressure Gauge
2-1/2"
1/4" NPT
Pressure
Pressure

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy