Apply to be a TradeMaster!
Main product image of Normally Closed Thermal Actuator for Bluefin Manifolds
Magnifying glass
Hover image to zoom
Normally Closed Thermal Actuator for Bluefin Manifolds
Magnifying glass
Hover image to zoom
$54.59 each
In Stock
In Stock
Get 220 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
Bluefin Manifolds
Product Highlight: Position
Normally Closed
Product Highlight: Material
Plastic
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met

Description

Note: The Blue and Brown wires in this product are non-polarized and therefore interchangeable. This means either wire can be connected to live or neutral terminals without affecting functionality or safety.


This product is compatible with Rifeng Manifolds.


Normally Closed Thermal Actuator for Bluefin Manifolds



Specs

Application:

Zoning

Type:

Thermal

Wiring:

Two-Wire

Used With:

Bluefin Manifolds

Product Type:

Actuator

Position:

Normally Closed

Material:

Plastic

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1960

NSF

ASTM F877

Max Temp (F):

200°F

Manifold Compatibility:

Bluefin Manifold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

4-Loop Stainless Steel Radiant Heat Manifold
SKU: HM4
Bluefin

Product Reviews

2.86 out of 7 reviews
60% would recommend this product
2.86
out of 7 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
14%
4 star
29%
3 star
14%
2 star
14%
1 star
29%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this again

Work great
Andy
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well after understanding operation

Like others here, I thought multiple units I received were defective. After a series of readings, I found a few items from the MFG manual "The actuator mechanism of the OEM-Actuator uses a PTC resistor heated elastic element and a compression spring. The wax element is heated by applying the operating voltage and moves the integrated piston. The force generated by the movement is transferred on the piston lifter and thus opens and closes the valve." -The "dead time" can be up to 3 min between the application of power and the actual opening of the valve, similar to the closing time, remove voltage and it takes quite a bit of time. "In its delivery condition, the OEM-Actuator is kept open when de-energised due to the First-Open function (filling). This enables heating operation during the carcass construction phase even when the electric wiring is not yet complete. During the later electrical start-up, the First-Open function is unlocked by applying the operating voltage for more than 6 minutes. The OEM-Actuator will then be completely operable."
lonewolfnight
St. Paul MN
7 years ago
Was this review helpful to you?

Zone valve actuators

Easily installed on my Bluefin manifold. The only reason I didn't give it a 5 was that it was unclear to me about the wiring for these. Since these are only 2 wire actuators, I had a 50-50 shot at it. I guessed wrong and just needed to reverse the wires to enable the actuator. These interface nicely with the Sage Zone panel.
Marc
WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lot of failures

I installed 10 of these actuators, replacing another brand that only lasted 1 year. I have already replaced 2 of the 10 in just over a year of service. I have not found a brand that is reliable yet.
patrick
Woodbury Heights, NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failure Rate is High

Have replaced 5 out of 20 valve actuators on one job. They get warm but don't retract.
Tom
Princeton, NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really Can't Say

I bought one of these to test on my Mr. Pex 10 loop manifold. I chose this one because it was a two wire which is what I need. It is connecting to a Tekmar 335 zone control so I don't need the end switch. Well It screwed on perfectly, I applied 24 volts and nothing happened. No movement, no noise, nothing. So I assumed it didn't work and returned it. Tech support wasn't much help but customer service was good, the return was easy. Now I don't know what to do, I need 10 of them but am skeptical.
zoom38
Suffolk, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get a 4 wire instead...

Had I known about this earlier, I would have bought the part MP700 which is compatible with Rifeng manifolds, has 4 wires instead of 2, and is sensibly the same price.
moe
Champlain, NY
14 years ago
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: Looking at the reviews there seems to be a quality issue? Has the product been fixed?

Asked by Newguy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

I am not sure, but the MR Pex. actuators will work if you use an adapter ring.

Was this review helpful to you?

Q: will the rifeng thermal actuator work with a taco zone control box ?

Asked by big dog 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?

Q: Could I wire two-tree actuators for single zone thermostat/controller? I cannot use zone valve, because I want to use 6 loop manifold for two zone, where each will have own thermostat.

Asked by vlad 12 years ago

Add your answer

* Required Field
-

Just parallel up each actuator ( Common + Hot>> or "c" + "w" ) for each loop you want controlled by the same thermostat. This way when zone 1 calls it heats up actuators say 1-3 or whatever loops on the manifold you want active at the same time. Don't forget the current draw for multiple actuators may over load some thermostats and may need a dry contact relay. Or use a Taco or Argo zone relay panel with 6 zone capacity, then jump the TT connections

Was this review helpful to you?
-

No problem, these actuators are very low current draw. They will typically draw only 0.08 amps at 24 volts (2 watts),per actuator. The total number of actuators that may be used with a zone control will depend on the transformer VA rating of the zone control you are using. Add up the total amps of all actuators on your manifold and multiply this by 24 volts to get the VA of connected load for the actuators. If your total VA does not exceed 80% of the VA rating of the transformer for the zone control, you should have no problem using several actuators per thermostat for your control. The valve actuator you reference appears to be a two wire actuator so be certain that the zone control will allow for a time delay on actuator opening before turning on the boiler or pump. In some instances it can take several minutes for the valves to open and if a low mass boiler is firing it needs to circulate as soon as the burner comes on or overheating may occur. The alternate is an actuator with four wires two of which are for an "end switch" that completes the boiler ignition control circuit only once a valve is open and closes the "end switch".

Was this review helpful to you?

Q: Can the MA-ACT be installed upside down?

Asked by nyin 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The actuator would function in an upside down position, but we would not recommend this orientation because it can be unsafe to install electrical devices below water.

Was this review helpful to you?
-

Yes, this operator may be installed in any position depending on how your manifold is set. Be wary of any fluid leaks as it is not fluid tolerant (you do want to keep them dry), so if you are making any repairs above these controls it may be best to remove them from the manifold and tie them out of the way if performing service or flushing or purging from a manifold at a higher elevation.

Was this review helpful to you?
-

Yes, you can flip the supply and return up or down, inlet left or right. They are set up for the pex feeding down, but in a basement you are feeding up. The emblem will be upside down Sent from my iPhone

Was this review helpful to you?

Q: I have an extra spot on my manifold for future expansion in a bonus room- what would I need besides this to put the bonus room on an individual thermostat?

Asked by MD 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need an actuator for each loop on the manifold, a thermostat for each zone, and a zone control.

Was this review helpful to you?

Q: What is the best way to control these actuators? Which unit would be compatible with a 7 zone,3ea. radiant loops,3ea. 8' wall mounted hydronic baseboard coils and 1 separte loop for a bath room wall mounted fan coil?

Asked by chester 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend a Taco zone valve control.

Was this review helpful to you?
- Another PexSupply Customer

I checked on the Reifeng actuators.  I see two wire 24 volt thermal actuators if this is what you are looking at.   I guess, first might be a question; are all your zone circuits "home run" to the same manifold?  If so, you will use three actuators for each zone all wired in parallel. Because these are two wire controls and have no "end switch" to tell the boiler and pump to turn on, they will need to be activated via a zone control box that receives the thermostat signal and then actuates relays to energize the actuators pump and boiler.  I might suggest you check on the TACO ZVC 406 zone valve control.  The manual and spec sheet provide instructions for two wire and four wire zone valve connections as well as expanding the control for up to 20 zones.  Since you have 7 zones perhaps a 4 zone and a 3 zone control will fill your needs. Current draw on the actuators is very low but it is best to check their data (not listed on this website) to see that the total VA load on the control transformer is not exceeded since they will be wired in parallel. 7 zones at 3 actuators each is 21 actuators.  The TACO zone valve control boxes for  3 and 4 zones are 40 VA each.  5 and 6 zone boxes are 80 VA each. The big question is what is the VA rating for the Reifeng actuators???? can any one answer this questions?

Was this review helpful to you?
- Another PexSupply Customer

Taco 24 volt zone control. Depending on how many zones, you can order a Taco zone control box for as many zones as you need. As far as I know, you could install up to 3 actuators to one taco zone circuit. You could use either hydronic either/or radiant with the same Taco zone control box.

Was this review helpful to you?
- CountryBoy

Mr. PEX actuators work great for single loop zones. For multiple loop zones, use Taco zone valves http://www.pexsupply.com/Taco-570-Zone-Valves-325000 or better yet, use a separate circulator for each zone. In my own house for radiant heat I have a mix of zone valves for the smaller multiple loop zones, separate circulators for the larger multiple loop zones, and then Mr. PEX actuators for the single loop zones that are fed from a Rifeng 7 loop manifold. I’m using the Uponor thermostats to control the zone valves and the Mr PEX actuators. They work GREAT!

Was this review helpful to you?
- Randy the Hydronics Guy

Chester, Your actuators can easily be controlled with 1) Argo AZ-3 zone valve controller and 1) Argo AZ-5. Use the first for the 3 radiant zones, and the second for the four high temperature zones. Do you understand that you have described a 2 temperature system that will require some sort of temperature step-down for the radiant zones? best wishes, Randy the Hydronics Guy

Was this review helpful to you?

Q: what is the benefit of a 4 wire over a 2 wire thermal actuator? what extra wiring will i need to do with a 2 wire actuator for it to function properly ?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Four-wire actuators have an end switch, which ensures that the circulator will not come on until the zone valve opens fully. Wiring is the same with either type of actuator. You'd just have more wires to connect to your control if you use a four-wire actuator.

Was this review helpful to you?

Q: How is this mounted to the individual zone fitting on the manifold? You have to remove the supplied manual valve?

Asked by wealthyhobby 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You need to remove the white on/off caps atop the return manifold and replace them with the actuators.

Was this review helpful to you?

Q: Does this unit work with the Rifeng RHM03-50PK manifold?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this actuator works with all Rifeng manifolds.

Was this review helpful to you?

Q: ac or dc on the voltage

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The unit is AC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy