Includes supply/return shut-off valves with temperature wells.
Requires 6 Loop Fitting Assemblies (please see below).
Features:
This manifold requires (6) Loop Fitting Assemblies:
PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:
Loop End Cap - These allow you to cap off a loop of the manifold if it will not be used.
Actuators
Supply/Return Adapter Options
| PEX Size: | 1/2" 3/8" 5/8" |
|---|---|
| Number of Outlets: | 3 |
| Main Inlet Size: | 1" FPT |
| Loop Thread: | EK20 |
| Temperature Range (F): | 0°F - 185°F |
| Max Temp (F): | 194°F |
| Material: | Stainless Steel |
| Application: | Heating |
| Fitting System Compatibility: | PEX Compression PEX-AL-PEX Compression |
| Tubing Compatibility: | PEX-AL-PEX PEX |
| Standards Met: | NSF ASTM F877 CSA B137.5 |
Yes, the threads are the same on each side, allowing the ball valves and drains to be swapped.
Yes, it does.
yes it does
Yes, it comes with both the supply/return shut-off valves with the temperature wells on the left side of the manifold and the swivel drains on the right hand side.
Yes it does. They are turned on and off by the cap. The other end has the red/blue shutoff valves
yes
Yes, comes with 2. On feed and return Matt
yes it did on the one I purchased.
Rifeng manifolds are compatible with open-loop heating systems.
Yes, the stainless steel equipment is 100% safe and compatible with the domestic water when the stainless steel has a certain type of alloy, see it with the dealer. Besides, I can say that all food handling is mostly done with this material. So if you have any questions, discard and dare to use it.
Yes, but for domestic water a different type of manifold is used without flow meters.
Additional fittings are required. They are part MA-50P, which are included with the RHM03-50PK package.