Includes supply/return shut-off valves with temperature wells.
Requires 14 Loop Fitting Assemblies (please see below).
Features:
This manifold requires (14) Loop Fitting Assemblies:
PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:
Loop End Cap - These allow you to cap off a loop of the manifold if it will not be used.
Actuators
Supply/Return Adapter Options
Pressure Test Kit
| PEX Size: | 1/2" 3/8" 5/8" |
|---|---|
| Number of Outlets: | 7 |
| Main Inlet Size: | 1" FPT |
| Loop Thread: | EK20 |
| Temperature Range (F): | 0°F - 185°F |
| Max Temp (F): | 194°F |
| Material: | Stainless Steel |
| Application: | Heating |
| Fitting System Compatibility: | PEX Compression PEX-AL-PEX Compression |
| Tubing Compatibility: | PEX PEX-AL-PEX |
| Standards Met: | NSF CSA B137.5 ASTM F877 |