Apply to be a TradeMaster!
Main product image of 3/4" Press Isolation Flange w/ Rotating Flange
Magnifying glass
Hover image to zoom

3/4" Press Isolation Flange w/ Rotating Flange

Brand:
Bluefin
SKU:
IFPRR075
Rating:
(2)
Q&A:
(0)
3/4" Press Isolation Flange w/ Rotating Flange
Magnifying glass
Hover image to zoom
$29.93 each
In Stock
In Stock
Get 623 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (2)

Warranty Information
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Bluefin 3/4" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange

Specs

–
Features:

Rotating Flange

Size:

3/4"

Connection Size:

3/4"

Connection Type:

Press

Material:

Brass

Lead Free:

No

Port Type:

Full Port

Standards Met:

ISO 9001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Size
Connection Type
Material
Lead Free
CURRENT ITEM
Product Image of 3/4" Press Isolation Flange w/ Rotating Flange
3/4" Press Isolation Flange w/ Rotating Flange
SKU: IFPRR075
(2)
3/4"
3/4"
Press
Brass
No
3/4" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange
SKU: H-81403
3/4"
3/4"
Press
Brass
No

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great deal

These are pretty well made for the price.
Watty
Plattsburgh, NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and shipping

Great product, easy to use and install. Will definitely buy again if I need one
Russ
Pittsburgh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy