Apply to be a TradeMaster!
Main product image of 1-1/2" Press Isolation Flange w/ Rotating Flange
Magnifying glass
Hover image to zoom
1-1/2" Press Isolation Flange w/ Rotating Flange
Magnifying glass
Hover image to zoom
$65.34 each
In Stock
In Stock
Get 59 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1-1/2"
3/4"1"1-1/4"1-1/2"
Connection Type: 
Press
Features: 
Rotating Flange
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Bluefin 1-1/2" Press Isolation Flange w/ Rotating Flange

Specs

–
Features:

Rotating Flange

Size:

1-1/2"

Connection Size:

1-1/2"

Connection Type:

Press

Material:

Brass

Lead Free:

No

Port Type:

Full Port

Standards Met:

ISO 9001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Size
Connection Size
Connection Type
Material
Rotating Flange
1-1/2"
1-1/2"
Press
Brass
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy