Apply to be a TradeMaster!
Main product image of 1-1/2" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps
Magnifying glass
Hover image to zoom

1-1/2" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps

Brand:
Bluefin
SKU:
IFPRR150HV
Rating:
(1)
Q&A:
(0)
1-1/2" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps
Magnifying glass
Hover image to zoom
$56.15 each
In Stock
In Stock
Get 108 Fri, Nov 20
Order by today, receive Friday
Size: 
1-1/2"
3/4"1"1-1/4"1-1/2"
Features: 
Rotating Flange
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Bluefin 1-1/2" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps

Specs

–
Size:

1-1/2"

Lead Free:

No

Features:

Rotating Flange

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Press

Type:

Isolation Flange

Port Type:

Full Port

Standards Met:

ISO 9001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Material
Connection Size
Connection Type
1-1/2"
Rotating Flange
Brass
1-1/2"
Press
1-1/2" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81406HV
1-1/2"
Rotating Flange
Brass
1-1/2"
Press

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'm questioning this purchase

I'm asking radiant heating contractor. When pricing ran away this year I've been on the look for quality replacement parts. Bluefin has the price covered, the engineering looks as good, if not better than what we've been using. Except when put into service. Once you propress an item, it better be where you want it. But this would prove to be the case, but dry fit pump flanges? Never have needed in the past, BUT the blue fin pump flange bolt holes are off center where they need to be. I might need to try different bolts, or replace them. Until I see if they seal ok, I'm concerned.
Tom
Utah
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy