Shop Resideo Sale
Main product image of 1" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps
Magnifying glass
Hover image to zoom

1" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps

Brand:
Bluefin
SKU:
IFPRR100HV
Rating:
(0)
Q&A:
(0)
1" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps
Magnifying glass
Hover image to zoom
$34.72 each
In Stock
In Stock
Get 236 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
No
Product Highlight: Size
1"
Product Highlight: Port Type
Full Port

Description

–
Bluefin 1" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps

Specs

–
Features:

Rotating Flange

Lead Free:

No

Size:

1"

Material:

Brass

Connection Size:

1"

Connection Type:

Press

Type:

Isolation Flange

Port Type:

Full Port

Standards Met:

ISO 9001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Features
Size
Material
Connection Size
Connection Type
CURRENT ITEM
Product Image of 1" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps
1" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps
SKU: IFPRR100HV
Rotating Flange
1"
Brass
1"
Press

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy