Apply to be a TradeMaster!
Main product image of 1-1/4" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps
Magnifying glass
Hover image to zoom

1-1/4" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps

Brand:
Bluefin
SKU:
IFPRR125HV
Rating:
(1)
Q&A:
(0)
1-1/4" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps
Magnifying glass
Hover image to zoom
$44.84 each
In Stock
In Stock
Get 210 Fri, Nov 20
Order by today, receive Friday
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"
Features: 
Rotating Flange
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Lead Free
No
Product Highlight: Size
1-1/4"
Product Highlight: Port Type
Full Port
Product Highlight: Standards Met
ISO 9001 Standards Met

Description

–
Bluefin 1-1/4" Press Isolation Flange w/ Rotating Flange, for High Velocity Pumps

Specs

–
Lead Free:

No

Size:

1-1/4"

Features:

Rotating Flange

Type:

High Velocity

Connection Size:

1-1/4"

Connection Type:

Press

Port Type:

Full Port

Standards Met:

ISO 9001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Type
Connection Size
Connection Type
1-1/4"
Rotating Flange
High Velocity
1-1/4"
Press
1-1/4" Press x Flange High Velocity Isolator w/ Rotating Flange
SKU: 81405HV
1-1/4"
Rotating Flange
High Velocity
1-1/4"
Press

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Quality

I've been using the name brand for years I tried the Bluefin and it's better than the name brand for a fraction of the price also a lot better quality very thick brass on the flange and it comes with a good high quality black full face gasket.
Big M
Central, MASS
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy