Shop Resideo Sale
Main product image of 1" Sweat Isolation Flange for High Velocity Pumps
Magnifying glass
Hover image to zoom

1" Sweat Isolation Flange for High Velocity Pumps

Brand:
Bluefin
SKU:
IFS100HV
Rating:
(0)
Q&A:
(0)
1" Sweat Isolation Flange for High Velocity Pumps
Magnifying glass
Hover image to zoom
$34.63 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
No
Product Highlight: Standards Met
ISO 9001 Standards Met

Description

–
Bluefin 1" Sweat Isolation Flange for High Velocity Pumps

Specs

–
Features:

Standard

Size:

1"

Lead Free:

No

Connection Size:

1"

Standards Met:

ISO 9001

Material:

Brass

Port Type:

Full Port

Connection Type:

Sweat

Type:

Isolation Flange

Used With:

High Velocity Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Size
Connection Size
Material
Connection Type
CURRENT ITEM
Product Image of 1" Sweat Isolation Flange for High Velocity Pumps
1" Sweat Isolation Flange for High Velocity Pumps
SKU: IFS100HV
Standard
1"
1"
Brass
Sweat
Standard
1"
1"
Brass
Sweat
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy