Apply to be a TradeMaster!
Main product image of 1" Sweat Isolation Flange w/ Hose Drain and Rotating Flange, for High Velocity Pumps
Magnifying glass
Hover image to zoom

1" Sweat Isolation Flange w/ Hose Drain and Rotating Flange, for High Velocity Pumps

Brand:
Bluefin
SKU:
IFSHR100HV
Rating:
(0)
Q&A:
(0)
1" Sweat Isolation Flange w/ Hose Drain and Rotating Flange, for High Velocity Pumps
Magnifying glass
Hover image to zoom
$52.92 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (2)

Warranty Information
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Lead Free
No
Product Highlight: Size
1"
Product Highlight: Port Type
Full Port
Product Highlight: Standards Met
ISO 9001 Standards Met

Description

–
Bluefin 1" Sweat Isolation Flange w/ Hose Drain and Rotating Flange, for High Velocity Pumps
  • Integrated Drain, Screwdriver-Operated Ball Valve

Specs

–
Lead Free:

No

Size:

1"

Features:

Drain & Rotating Flange

Connection Size:

1"

Connection Type:

Sweat

Type:

High Velocity

Port Type:

Full Port

Standards Met:

ISO 9001

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Connection Size
Connection Type
Type
CURRENT ITEM
Product Image of 1" Sweat Isolation Flange w/ Hose Drain and Rotating Flange, for High Velocity Pumps
1" Sweat Isolation Flange w/ Hose Drain and Rotating Flange, for High Velocity Pumps
SKU: IFSHR100HV
1"
Drain & Rotating Flange
1"
Sweat
High Velocity
1"
Drain & Rotating Flange
1"
Sweat
High Velocity
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy