Apply to be a TradeMaster!
Main product image of 1" Sweat Isolation Flange Circulator Pump Install Kit w/ Hose Drain
Magnifying glass
Hover image to zoom

1" Sweat Isolation Flange Circulator Pump Install Kit w/ Hose Drain

Brand:
Bluefin
SKU:
IFSH100KIT
Rating:
(0)
Q&A:
(0)
1" Sweat Isolation Flange Circulator Pump Install Kit w/ Hose Drain
Magnifying glass
Hover image to zoom
$82.59 each
In Stock
In Stock
Get 50 Wed, Nov 18
Order by today, receive Wednesday
Size: 
1"
Connection Type: 
Sweat
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Port Type
Full Port
Product Highlight: Size
1"
Product Highlight: Lead Free
No
Product Highlight: Standards Met
ISO 9001 Standards Met

Description

–
**Image may not represent actual product.**

Bluefin Isolation Flange Circulator Pump Install Kit with Hose Drain (1" Sweat)
  • Integrated Drain, Screwdriver-Operated Ball Valve

Specs

–
Port Type:

Full Port

Size:

1"

Lead Free:

No

Connection Size:

1"

Connection Type:

Sweat

Standards Met:

ISO 9001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Size
Connection Type
CURRENT ITEM
Product Image of 1" Sweat Isolation Flange Circulator Pump Install Kit w/ Hose Drain
1" Sweat Isolation Flange Circulator Pump Install Kit w/ Hose Drain
SKU: IFSH100KIT
1"
1"
Sweat
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy