Apply to be a TradeMaster!
Main product image of 1" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain
Magnifying glass
Hover image to zoom

1" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain

Brand:
Bluefin
SKU:
IFTH100KIT
Rating:
(0)
Q&A:
(1)
1" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain
Magnifying glass
Hover image to zoom
$82.59 each
In Stock
In Stock
Get 21 Wed, Nov 18
Order by today, receive Wednesday
Size: 
1"
Connection Type: 
Threaded
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Lead Free
No
Product Highlight: Size
1"
Product Highlight: Port Type
Full Port
Product Highlight: Standards Met
ISO 9001 Standards Met

Description

–
Bluefin Isolation Flange Circulator Pump Install Kit w/ Hose Drain (1" Threaded)
  • Integrated Drain, Screwdriver-Operated Ball Valve

Specs

–
Lead Free:

No

Size:

1"

Port Type:

Full Port

Product Type:

Installation Kit

Connection Size:

1"

Connection Type:

Threaded

Standards Met:

ISO 9001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Product Type
Connection Size
Connection Type
CURRENT ITEM
Product Image of 1" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain
1" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain
SKU: IFTH100KIT
1"
Installation Kit
1"
Threaded
1"
Installation Kit
1"
Threaded

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this lead free?

Asked by Gary 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Gary. This flange kit is not lead free, as it is intended for heating applications instead of potable water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy