Shop Resideo Sale
Main product image of 3/4" Sweat Isolator Flange
Magnifying glass
Hover image to zoom

3/4" Sweat Isolator Flange

Brand:
Bluefin
SKU:
IFS075
Rating:
(11)
Q&A:
(1)
3/4" Sweat Isolator Flange
Magnifying glass
Hover image to zoom
$18.97 each
BOX UP & SAVE 11%
$269.28 box of 16
$16.83 each
In Stock
In Stock
Get 570 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
Connection Type: 
Sweat
Features: 
Standard
DrainDrain & Rotating FlangeRotating FlangeStandard

This item replaces: 890C034

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Port Type
Full Port
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Standards Met
ANSI B1.20.1 Standards Met

Description

–
  • 3/4" Sweat Isolator Flange
  • Forged brass body
  • 600PSI Non-Shock WOG
  • Blowout-proof stem, packing gland and O-ring stem seal
  • Threaded end complies with ANSI B1.20.1

Specs

–
Port Type:

Full Port

Features:

Standard

Size:

3/4"

Material:

Brass

Application:

Heating

Max Pressure (PSI):

600

Connection Type:

Sweat

Standards Met:

ANSI B1.20.1

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Size
Material
Connection Type
CURRENT ITEM
Product Image of 3/4" Sweat Isolator Flange
3/4" Sweat Isolator Flange
SKU: IFS075
(11)
Standard
3/4"
Brass
Sweat
Drain
3/4"
Brass
Sweat
3/4" Sweat Isolator Flange
SKU: 50403
Standard
3/4"
Brass
Sweat

You May Also Need

UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Time And Labor Saver

Works Well And Ships Fast.
John Cataneo
NY
11 months ago
Was this review helpful to you?

Gasket leak up through nut when tight.

Had to replace gaskets it came with. Odd leakage through the through the flange to body joint. Included gasket holes may be improperly matched. Used Grundfos seals instead. Seems ok now. I'm
Plumbob
Framingham
1 years ago
Was this review helpful to you?

Great product with one minor exception

The function of the product is great, but the fact that not all the handles turn the same direction is beyond annoying...
The Novice
Alaska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality is amazing for the price

Great quality and soldered perfectly thick flange so no worries when you torque the flange gasket!!
Jeff
Clarkston Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Circulator pump valves

Great product for the price. The only way to install a circulator pump in a system
SM
Blackwood NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

thanks

thanks
thanks
91501
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

This product I'm using for boiler installation
Z
Brooklyn NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is what it says

Product shipped super fast as usual from this company.
Scott
Jerusalem, Oh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Bolted right up to my grundfos
Jeff
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

What can you say? Works exactly like it's supposed to
KH
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what color handle are these 1" sweat Bluefin flanges?

Asked by Tony 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Tony, The color of the handle is Blue.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy