Apply to be a TradeMaster!
Main product image of 3/4" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain
Magnifying glass
Hover image to zoom

3/4" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain

Brand:
Bluefin
SKU:
IFTH075KIT
Rating:
(0)
Q&A:
(0)
3/4" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain
Magnifying glass
Hover image to zoom
$69.68 each
In Stock
In Stock
Get 39 Tue, Nov 24
Size: 
3/4"
1"
Connection Type: 
Threaded
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Port Type
Full Port
Product Highlight: Size
3/4"
Product Highlight: Lead Free
No
Product Highlight: Standards Met
ISO 9001 Standards Met

Description

–
Bluefin Isolation Flange Circulator Pump Install Kit w/ Hose Drain (3/4" Threaded)
  • Integrated Drain, Screwdriver-Operated Ball Valve

Specs

–
Port Type:

Full Port

Size:

3/4"

Lead Free:

No

Product Type:

Installation Kit

Connection Size:

3/4"

Connection Type:

Threaded

Standards Met:

ISO 9001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Connection Size
Connection Type
CURRENT ITEM
Product Image of 3/4" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain
3/4" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain
SKU: IFTH075KIT
3/4"
Installation Kit
3/4"
Threaded
3/4"
Installation Kit
3/4"
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy