| Thread Type: | Male |
|---|---|
| Size: | 3/4" x 1" |
| PEX Size: | 3/4" |
| Thread Size: | 1" |
| Material: | Brass |
| Brass Alloy: | C46500 |
| Standards Met: | CSA B137.5 SE NSF 61 NSF 372 ASTM F1960 ASTM F877 NSF 14 |
| Application: | Plumbing Heating |
| Max Pressure (PSI): | 200 |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 200°F |
| Lead Free: | Yes |