Shop Resideo Sale
Main product image of 1" PEX Press x 1" Male Adapter w/ Attached Sleeve (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Press x 1" Male Adapter w/ Attached Sleeve (Lead Free)

Brand:
Bluefin
SKU:
PPRM100
Rating:
(0)
Q&A:
(0)
1" PEX Press x 1" Male Adapter w/ Attached Sleeve (Lead Free)
Magnifying glass
Hover image to zoom
$7.41 each
BOX UP & SAVE 19%
$30.15 box of 5
$6.03 each
In Stock
In Stock
Get 82 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


1" PEX Press x 1" Male Adapter w/ Attached Sleeve (Lead Free)

Specs

–
Thread Type:

Male

Size:

1" x 1"

Application:

Heating

Plumbing

PEX Size:

1"

Thread Size:

1"

Material:

Bronze

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Application
PEX Size
Thread Size
CURRENT ITEM
Product Image of 1" PEX Press x 1" Male Adapter w/ Attached Sleeve (Lead Free)
1" PEX Press x 1" Male Adapter w/ Attached Sleeve (Lead Free)
SKU: PPRM100
Male
1" x 1"
Heating
Plumbing
1"
1"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy