Shop Resideo Sale
Main product image of PUHB15-6SFC 3-Speed Circulator Pump, 1/25 HP, 115 volt
Magnifying glass
Hover image to zoom

PUHB15-6SFC 3-Speed Circulator Pump, 1/25 HP, 115 volt

Brand:
Bluefin
SKU:
PUHB15-6SFC
Rating:
(11)
Q&A:
(1)
PUHB15-6SFC 3-Speed Circulator Pump, 1/25 HP, 115 volt
Magnifying glass
Hover image to zoom
$96.58 each
In Stock
In Stock
Get 293 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
17 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
This product is a 3-Speed Circulator Pump manufactured by Bluefin.

Specs

–
Application:

Zoning

Material:

Cast Iron

Color:

Blue

Voltage:

115V

Max Pressure (PSI):

145

Type:

3-Speed Pump

Features:

Integral Check Valve

Horse Power:

1/25

Max Flow (GPM):

17

Flow Range (GPM):

0-17

Head Range (ft.):

0-19.5

Max Head (Ft):

19.5

Hertz:

60

Phase:

1

RPM:

2450

Temperature Range (F):

36°F - 230°F

Connection Size:

1-1/4"

1"

3/4"

1-1/2"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Max Pressure (PSI)
Type
Max Flow (GPM)
Temperature Range (F)
CURRENT ITEM
Product Image of PUHB15-6SFC 3-Speed Circulator Pump, 1/25 HP, 115 volt
PUHB15-6SFC 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: PUHB15-6SFC
(11)
115V
145
3-Speed Pump
17
36°F - 230°F
115V
145
3-Speed Pump
17
36°F - 230°F
115V
125
3-Speed Pump
18
40°F to 230°F
115V
145
Circulator Pumps
15
32°F to 104°F

You May Also Need

1" Taco Iron Freedom Flange (Pair)
SKU: 110-252F
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.64 out of 11 reviews
100% would recommend this product
4.64
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
18%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Economical replacement for worn out circulator

Got this to replace an old b&g 100 series circulation pump, it was cheaper than the seals that were needed for the b&g , and was more than a match with the 3 speed selection ability. Less power useage , less inrush during startup, much quieter overall.
VS

Most Liked Negative Review

OK. But not perfect

Circ pumps are ok. The gaskets that come w/ them not so much. I have had multiple callback issues. work fine at 1st but leak a couple months after.
Showing 1-10 of 11 reviews

OK. But not perfect

Circ pumps are ok. The gaskets that come w/ them not so much. I have had multiple callback issues. work fine at 1st but leak a couple months after.
kcopp
Seacoast NH
8 months ago
Was this review helpful to you?

Great product

replaced circulators with these , they are working great and were very reasonably priced
Captain Tilly
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BY THIS OVER AND OVER AGAIN

THIS CIRCULATOR IS GREAT, IT IS BUILT SIMILAR IN DESIGN TO ANOTHER GREAT MANUFACTURER. FLANGE TO FLANGE IS PERFECT SIZE FOR RESIDENTIAL AND LIGHT COMMERCIAL USE. COMPONENTS ARE STANDARD. THE PRICE POINT IS UNBEATABLE.
CARL B
NEW YORK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

9/10

Its A Pump Made By A Very Popular Brand But With Bluefin On It. My Only Gripe Is I Wish It Came With More Flange Options. The One I Got Was A Left To Right Flange.
HVAC
Albany, NY
2 years ago
Was this review helpful to you?

good

Works fine.
bax
NE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are amazing

I installed 10 of these on my whole house in floor heat These things work amazing. Just make sure you get the air out of them.
Andrew yeske
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well and a better price.

We all know what this is a clone of. I have been using them for a while. No problems. Seems to work just as good as brand x.
Not a newbie
Denver
2 years ago
Was this review helpful to you?

Economical replacement for worn out circulator

Got this to replace an old b&g 100 series circulation pump, it was cheaper than the seals that were needed for the b&g , and was more than a match with the 3 speed selection ability. Less power useage , less inrush during startup, much quieter overall.
Richard
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It's doing its job
Hellyeaaa
Williamstown
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice solid pump, quiet, & strong

This is a good pump it's very quiet even next to these super quiet Willo Pumps. I waited after the winter season to rate. I definitely recommend.
HonestABE
East Newark
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Currently, the boiler is equipped with an Astro-230CI 3-Speed circulator pump. I'm considering replacing it with a Bluefin 3-Speed circulator pump. Could you confirm if the port-to-port or flange-to-flange dimensions of the Bluefin pump match those of the Astro-230CI pump, ensuring interchangeability?

Asked by CastIron 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This will work as an alternative/replacement for the Armstrong Astro-230CI and you should be able to use the existing flanges.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy