Shop Resideo Sale
Main product image of 0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP w/ Rotated Flanges
Magnifying glass
Hover image to zoom

0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP w/ Rotated Flanges

Brand:
Taco
SKU:
0015-MSF3-1IFC
Rating:
(14)
Q&A:
(1)
0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP w/ Rotated Flanges
Magnifying glass
Hover image to zoom
$163.70 each
In Stock
In Stock
Get 16 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0015 3-Speed pump is specifically designed for the wide range of flow and head requirements of today's hydronic heating systems. The Stainless Steel 0015 should be used on open, fresh water systems and replaces Grundfos UPS 15-35FC & 15-55FC. It's 3-Speed switching capability provides fine tuning control to match a wide combination of tube diameters and length of runs. The 0015 3-Speed is a direct replacement for the Grundfos UPS 15-58 3-Speed. The 0015 delivers the highest starting torque in its class and includes a removable, uni-body Integral Flow Check (IFC®) that prevents gravity flow, reduces installation costs and improves pump performance.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • Removable high-flow Integral Flow Check (IFC)
    • Prevents gravity flow
    • Reduces installation costs
    • Improves pump performance
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications

Replacement Parts List:

Casing O-Ring: 00R-001RP

Flange Gasket Set: 007-007RP

Capacitor or PC Board: 0015-004RP

Cartridge Assembly Complete: 0015-002RP

Valve Assembly Trans/Relay: 0010-025RP

Specs

–
Amperage:

0.85

Type:

3-Speed Pump

Material:

Cast Iron

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Horse Power:

1/20

Connection Size:

3/4"

1-1/4"

1-1/2"

1"

Max Flow (GPM):

18

Flow Range (GPM):

0-18

Head Range (ft.):

0-17

Max Head (Ft):

17

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Application
Voltage
Max Pressure (PSI)
3-Speed Pump
Cast Iron
Heating
115V
125
UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
3-Speed Pump
Cast Iron
Zoning
115V
145
3-Speed Pump
Cast Iron
Heating
115V
140
3-Speed Pump
Cast Iron
Zoning
115V
145

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 14 reviews
92% would recommend this product
4.5
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
7%
3 star
7%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

So far so good

I installed the Taco pump on a heating system I put in. The pump has operated flawlessly and since my system is somewhat of experimentation I need to vary the flow. The 3 speeds did that for me. I was able to fine tune the system. Plus the unit is as quiet as a single speed. As for PexSupply I could not happier with the price and quick service. I have added them to my favorites on my computer for future projects.
VS

Most Liked Negative Review

Decent mid power pump

Could be better. Not near as powerful and heavy duty as the brand I replaced. Taco pump can't handle the heat as well either before it starts to rattle. This pump is probably great for smaller or less load projects other than outdoor wood furnace applications with 100' + of water line to circulate.
Showing 1-10 of 14 reviews

I never got the right pumps sent to me.

I never got the right pumps sent to me. I requested rotated flange pumps and received standard flange. I returned the pumps only to get the exact same pumps sent to me again that I had to return. Set me back 2 weeks and still never got the right pumps sent to me. I went elsewhere and got them.
KW
NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the rotated flanges helped on this project

I used 2 of these pumps on a Buderus GB142 heat exchanger replacement and manifold rebuild. The 3 speed option, sure helps too.
hpa
bayville nj
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent mid power pump

Could be better. Not near as powerful and heavy duty as the brand I replaced. Taco pump can't handle the heat as well either before it starts to rattle. This pump is probably great for smaller or less load projects other than outdoor wood furnace applications with 100' + of water line to circulate.
TSguy
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and seller

Came on time and worked well as Taco products should
dcm
Ipswick Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item as described, Arrived quickly

What I needed when I needed it. Will buy again when the time comes. Thanks!!!
Timblin
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have several on my heating system

Works great . Works good on my garage heat that runs off boiler
Scp
Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Pump is quiet.
Ckidd125
New york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Fast shipping

Installed easily to replace an existing pump. Seems to run fine.
rick
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Moves water

Using for main circulating pump for a hydronic heat system
Jimbo
D town
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco circulator works as advertised

The 3 speed option is great and allows matching system dynamics. IFC check eliminates requirement for zone valve
Nick
PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello Is the impeller plastic,How are the speeds switched?

Asked by W.J. 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This impeller is made out of plastic. Speeds must be switched manually using a knob on the side of the circulator.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy